Shop All Two Way Radio Accessories
3M Peltor
LiteCom FRSHeadset MT53H7P3E4602-NA
Mfr # MT53H7P3E4602-NA
Zoro # G2779171
product price: $666.99
/ea
Free Shipping & Returns
$666.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Headset Style Earmuffs
- Color Navy Blue
- Battery Type AA or Rechargeable NiMH Pack, Disposable AA
- Radio Application Construction, Facility Maintenance, High Noise Environment, Machine Operation, Manufacturing
- Battery Life Approx. 20 hours
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Peltor
- MFR # MT53H7P3E4602-NA
- Zoro # G2779171
- Country of Origin Sweden
- Category Two Way Radio Accessories
Details
Item | LiteCom FRS Headset MT53H7P3E46,PK10 |
Headset Style | Earmuffs |
Color | Navy Blue |
Battery Type | AA or Rechargeable NiMH Pack, Disposable AA |
Radio Application | Construction, Facility Maintenance, High Noise Environment, Machine Operation, Manufacturing |
Battery Life | Approx. 20 hours |
Connection Type - Head Protection | Wireless |
Standards | CSA Class B; FCC |
Series | Lite-Com |
Earmuff Style | Headband; Hard Hat Mount |
Noise Reduction Rating NRR | 24 dB |
Features | Communication; Built in 2-Way Radio |
Connector Type | J22 |
Industry Type | Agriculture, Construction, Forestry, Manufacturing, Mining |
Microphone Class/Type | Electret |
Description
LiteCom FRS Headset MT53H7P3E46,PK10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANTONA Tadiran Tl-2450/P 3.6V Wafer Cell Lithium Battery (COMP-204)
- MONOPRICE CPU Cord, Mini Display-DVI-D Sgl Male, 6ft (5999)
- VIRTUAL 12.3 in. Surface Pro 7 i5, 8GB, 128GB SSD, Windows 10 - Platinum (VI2434012)
- WELTRON Weltron Display Port Adapter Converts Display Port To Vga. From A (91-727)
- 3M PELTOR WS ProTac XPI Headset Headband, PK10 (MT15H7AWS6)
- 3M PELTOR Safe Battery, Lite-Com Pro II, Li-Ion, 3.7V (ACK08-50)
- 3M PELTOR Headset, Over-the-Head, FM Radio Band (M2RX7A2-01)
- 3M PELTOR Headset, 26dB, Headband, Black, AA Batteries (MT13H221A)
- 3M PELTOR Headset, Hard Hat-Mounted, 25 dB, Yellow (MT73H7P3E4610NA)
- 3M PELTOR Headset, 26dB, Headband, Black, AA Batteries (HRXS221A-NA)
- ICOM Communication Software (RCFS10)
- 3M Peltor Two Way Radios & Accessories