Shop All Two Way Radio Accessories
3M Peltor
In-Line Push-to-Talk Adapter
Mfr # FL5030
Zoro # G4682422
Free Shipping & Returns
$296.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Cables, Adapters, and Power Supplies
- Type Ear Muff Communication Headset
- Includes Motorola HT750 Connector; 360-Degree Rotating Belt Clip Assembly
- Color Black
- For Use With MT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Peltor
- MFR # FL5030
- Zoro # G4682422
- UPC # 07318640030961
- Country of Origin United States
- Category Two Way Radio Accessories
Details
Sub-Category | Cables, Adapters, and Power Supplies |
Item | Push-to-Talk Adapter |
Type | Ear Muff Communication Headset |
Includes | Motorola HT750 Connector; 360-Degree Rotating Belt Clip Assembly |
Color | Black |
For Use With | MT |
Compatible Radio Series | MT |
Compatible Radio Manufacturer Model Number | GP320, GP340 |
Description
Push-to-Talk Adapter, Product Type Push-to-Talk Adapter, Compatible Radio Series MT, Compatible Radio Manufacturer Model Number GP320, GP340, Connector Type HT750, Includes 360 Degrees Rotating Belt Clip Assembly, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXELL BATTERY 4.8V 700mAh NiCD Battery w/Wire Leads for Emergi-lite 850.0062 Light (EBC-2/3AX4-WIRE)
- LINEAR Gate Receiver, Number of Channels 1 (MCS109950)
- MONOPRICE Super VGA M/M CL2 Rated Cable w/ Ferrites (Gold Plated), 50ft (3572)
- HUBBELL Hubbell IFP12W 2 Port Rear Loading Single Gang Face Plate; White (IFP12W)
- 3M PELTOR WS Adapter, Ground Mech, Aircraft, Hi-Viz (FL6007-WS5 GB)
- 3M PELTOR Headset, Over-the-Head, FM Radio Band (M2RX7A2-01)
- 3M PELTOR Headset, Hard Hat-Mounted, 25 dB, Yellow (MT73H7P3E4610NA)
- 3M PELTOR LiteCom FRSHeadset MT53H7P3E4602-NA (MT53H7P3E4602-NA)
- 3M PELTOR WS ProTac XPI Headset Headband, PK10 (MT15H7AWS6)
- 3M PELTOR WS ProTac XPI Headset Headband, PK10 (MT15H7AWS6-111)
- MOTOROLA Receiver Earpiece, Push To Talk No (PMLN7560A)
- 3M Peltor Two Way Radios & Accessories