Shop All Two Way Radio Accessories
3M Peltor
In-Line Push-to-Talk Adapter
Mfr # FL5018
Zoro # G4681887
product price: $293.99
/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Cables, Adapters, and Power Supplies
- Type Ear Muff Communication Headset
- Includes Motorola HT1000/XTS2500 Connector; 360-Degree Rotating Belt Clip Assembly
- Color Black
- For Use With MT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Peltor
- MFR # FL5018
- Zoro # G4681887
- UPC # 07318640029491
- Country of Origin United States
- Category Two Way Radio Accessories
Details
Sub-Category | Cables, Adapters, and Power Supplies |
Item | Push-to-Talk Adapter |
Type | Ear Muff Communication Headset |
Includes | Motorola HT1000/XTS2500 Connector; 360-Degree Rotating Belt Clip Assembly |
Color | Black |
For Use With | MT |
Compatible Radio Manufacturer Model Number | GP900, MT2000 |
Compatible Radio Series | MT |
Description
Push-to-Talk Adapter, Product Type Push-to-Talk Adapter, Compatible Radio Series MT, Compatible Radio Manufacturer Model Number GP900, MT2000, Connector Type XTS, Includes 360 Degrees Rotating Belt Clip Assembly, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C2G 2Ft Panel-Mount Usb 2.0 A Female To B Male Cable (28068)
- ILC Replacement for Epson Powerlite 50C Lamp & Housing replacement light bulb lamp (POWERLITE 50C LAMP & HOUSING EPSON)
- SPECO TECHNOLOGIES HD Video Transceiver, 2-59/64 in. L (TVIUTPPT)
- MIGHTY MAX BATTERY 12V 7.0Ah Battery for Mighty Mule NP7-12 12V 7.0Ah (ML7-12191111111101111177)
- 3M PELTOR Radio Headset, 23dB, Blk, Plastic (HRXS221P3E-NA)
- 3M PELTOR Headset, 21dB, Headband, Black, AA Batteries (MT13H220A)
- 3M PELTOR LiteCom FRSHeadset MT53H7P3E4602-NA (MT53H7P3E4602-NA)
- 3M PELTOR Headset, LiteCom PRO III, Helmet Mounted (MT73H7P3E4D10NA-50)
- 3M PELTOR Headset, 19 dB, Black, Plastic (MT13H220P3E)
- 3M PELTOR WS Adapter, Ground Mech, Aircraft, Hi-Viz (FL6007-WS5 GB)
- ICOM Mic Extension Cable, For Command Mic 3/4 (OPC1540)
- 3M Peltor Two Way Radio Accessories