Shop All Hearing Protection Accessories
3M Peltor
Hygiene Kit for X5 Earmuffs
Mfr # HYX5
Zoro # G5160136
original price:
$33.83
14% off
$28.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With X5A and X5P3E Peltor Earmuffs X Series
- Includes Foam Inserts, Replacement Ear Cushions
- Standards CE Approved
- Color Black
- Compatible with Manufacturer Model Number X5A, X5P3E, X5P5E
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Peltor
- MFR # HYX5
- Zoro # G5160136
- UPC # 04046719723645
- Country of Origin Poland
- Category Hearing Protection Accessories
Details
Item | Replacement Ear Muff Pad Kit |
For Use With | X5A and X5P3E Peltor Earmuffs X Series |
Includes | Foam Inserts, Replacement Ear Cushions |
Standards | CE Approved |
Color | Black |
Compatible with Manufacturer Model Number | X5A, X5P3E, X5P5E |
Noise Reduction Rating | 31 dB |
Dielectric | No |
Insert Material | Foam |
Cushion Color | Black |
Cushion Material | Foam, Polyurethane, PVC |
Compatible with Brand | 3M PELTOR |
Compatible Manufacturer Model Number | X5A, X5P3E, X5P5E |
Electrically Insulated | Yes |
Compatible with Series | X-Series X5 |
Insert Color | Black |
Compatible Manufacturer Part Number | X5A, X5P3E, X5P5E |
Compatible with Manufacturer Part Number | X5A, X5P3E, X5P5E |
Compatible with Manufacturer Model Number [NEW] | X5A, X5P3E, X5P5E |
For Use with Mfr. Model Number | X5A, X5P3E, X5P5E |
For Use With Mfr. Model Number | X5A, X5P3E, X5P5E |
Description
Replacement Ear Muff Pad Kit, Includes Foam Inserts, Replacement Ear Cushions, Compatible with Grainger Part Number 21DE18, 21DE23, 52JH59, Cushion Material Foam, Polyurethane, PVC, Noise Reduction Rating 31 dB, Compatible with Manufacturer Model Number X5A, X5P3E, X5P5E, Compatible with Brand 3M PELTOR, Dielectric No, Compatible with Series X-Series X5, Standards CE Approved, Cushion Color Black, Electrically Insulated Yes, Insert Color Black, Insert Material Foam
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE String Knit, 1 PR (S21TXUFNLTC-10)
- ZORO SELECT KN95 Face Mask, White, 20-Count (KN95WBOX)
- SIGNMISSION OSHA Sign, Safety Harnesses Required Beyond This Point, 10in X 7in Decal, 10" W, 7" H, Landscape (OS-NS-D-710-L-18213)
- MCR SAFETY Leather Gloves, PR (MU3664XL)
- 3M PELTOR Hygiene Kit, For Use With H505B (HY505)
- 3M PELTOR Hygiene Kit for X1 Earmuffs (HYX1)
- 3M PELTOR Hygiene Kit for X3 Earmuffs (HYX3)
- 3M PELTOR Hygiene Kit F/ MT HT Alert TacticalPRO (HY79)
- 3M PELTOR Hygiene Kit, F/ MT32H01 and MT32H02 (HY7)
- 3M PELTOR Replacement Classic Tip, F/ ORA TAC, PK50 (420-2097-50)
- REMINGTON Nose Ear & Eyebrow Trimr (NE3871)
- 3M Peltor Hearing Protection