Shop All Hearing Protection Accessories
3M Peltor
Hygiene Kit for X4 Earmuffs
Mfr # HYX4
Zoro # G5160075
product price: $21.75
/ea
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With X4A and X4P3E Peltor Earmuffs X Series
- Includes Foam Inserts, Replacement Ear Cushions
- Standards CE Approved
- Color Black
- Compatible with Manufacturer Model Number X4A, X4P51E
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Peltor
- MFR # HYX4
- Zoro # G5160075
- UPC # 04046719723591
- Country of Origin Poland
- Category Hearing Protection Accessories
Details
Item | Replacement Ear Muff Pad Kit |
For Use With | X4A and X4P3E Peltor Earmuffs X Series |
Includes | Foam Inserts, Replacement Ear Cushions |
Standards | CE Approved |
Color | Black |
Compatible with Manufacturer Model Number | X4A, X4P51E |
Noise Reduction Rating | 27 dB |
Dielectric | No |
Cushion Color | Black |
Compatible with Brand | 3M PELTOR |
Insert Material | Foam |
Compatible Manufacturer Model Number | X4A, X4P51E |
Cushion Material | Foam, Polyurethane, PVC |
Compatible with Series | X-Series X4 |
Electrically Insulated | Yes |
Insert Color | Black |
Compatible Manufacturer Part Number | X4A, X4P51E |
Compatible with Manufacturer Part Number | X4A, X4P51E |
Compatible with Manufacturer Model Number [NEW] | X4A, X4P51E |
For Use with Mfr. Model Number | X4A, X4P51E |
For Use With Mfr. Model Number | X4A, X4P51E |
Description
Replacement Ear Muff Pad Kit, Includes Foam Inserts, Replacement Ear Cushions, Compatible with Grainger Part Number 21DE17, 21DE22, 475M53, 52JH57, Cushion Material Foam, Polyurethane, PVC, Noise Reduction Rating 27 dB, Compatible with Manufacturer Model Number X4A, X4P51E, Compatible with Brand 3M PELTOR, Dielectric No, Compatible with Series X-Series X4, Standards CE Approved, Cushion Color Black, Electrically Insulated Yes, Insert Color Black, Insert Material Foam
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Chemical Sign, 10 in Height, 7 in Width, Rectangle (48891)
- FIRE-DEX Bibbed Fire Hood, Black, CarbonX(R) (H81CXNB)
- ENDURA MIG Welding Gloves, Cowhide Palm, M (398KGLBGM)
- RADIANS Radians SV7 Surveyor Type R Class 2 Safety Vest (SV7OXL)
- 3M PELTOR Hygiene Kit F/ MT HT Alert TacticalPRO (HY79)
- 3M PELTOR Replacement Classic Tip, F/ ORA TAC, PK50 (420-2097-50)
- 3M PELTOR Hygiene Kit for X1 Earmuffs (HYX1)
- 3M PELTOR Hygiene Kit, For Use With H505B (HY505)
- 3M PELTOR Hygiene Kit for X2 Earmuffs (HYX2)
- 3M PELTOR Replacement Tip, F/ ORA TAC, PK10 (370-1019-10)
- MOLDEX PlugStation Bracket, For Mfr. No. 6645 (6868)
- 3M Peltor Hearing Protection Accessories