Shop All Hearing Protection Accessories
3M Peltor
Hygiene Kit, F/ MT32H01 and MT32H02
Mfr # HY7
Zoro # G3924681
product price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI S3.19-1974
- For Use With Peltor Model No. MT32H01 and MT32H02
- Includes (2) Foam Inserts, (2) Replacement Ear Cushions
- Color Black
- Material ABS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Peltor
- MFR # HY7
- Zoro # G3924681
- UPC # 04046719416615
- Country of Origin Sweden
- Category Hearing Protection Accessories
Details
Standards | ANSI S3.19-1974 |
Item | Replacement Ear Muff Pad Kit |
For Use With | Peltor Model No. MT32H01 and MT32H02 |
Includes | (2) Foam Inserts, (2) Replacement Ear Cushions |
Color | Black |
Material | ABS |
Dielectric | No |
Noise Reduction Rating | 24 dB |
Compatible with Brand | 3M PELTOR |
Cushion Material | Foam, Polyurethane, PVC |
Insert Material | Foam |
Electrically Insulated | Yes |
Cushion Color | Black |
Insert Color | Black |
Compatible Manufacturer Model Number | H7B, H7P3E |
Compatible with Manufacturer Model Number | H7B, H7P3E |
Compatible with Series | H7 Series |
Compatible Manufacturer Part Number | H7B, H7P3E |
Compatible with Manufacturer Part Number | H7B, H7P3E |
Compatible with Manufacturer Model Number [NEW] | H7B, H7P3E |
For Use with Mfr. Model Number | H7B, H7P3E |
For Use With Mfr. Model Number | H7B, H7P3E |
Compatible Banded Earplug | Optime 101 |
Description
Replacement Ear Muff Pad Kit, Includes (2) Foam Inserts, (2) Replacement Ear Cushions, Compatible with Grainger Part Number 3NZF2, 3NZF3, Cushion Material Foam, Polyurethane, PVC, Noise Reduction Rating 24 dB, Compatible with Manufacturer Model Number H7B, H7P3E, Compatible with Brand 3M PELTOR, Dielectric No, Compatible with Series H7 Series, Standards ANSI S3.19-1974, Cushion Color Black, Electrically Insulated Yes, Insert Color Black, Insert Material Foam
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INCOM Arrow Tape, Black/White, 1 In. W, PMA159 (PMA159)
- PANDUIT Tt, Complbl, Adh, 2.00" x 1.00"h, Wh, PK2500 (C200X100YJT)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, 2XL, Black, Ribbed Stretch Nylon (GUG2-06-XXL)
- DUPONT Hooded Chemical Resistant Coveralls, 25 PK, White, Tyvek(R) 400, Zipper (TY122SWHXL0025NF)
- 3M PELTOR Hygiene Kit for X1 Earmuffs (HYX1)
- 3M PELTOR Hygiene Kit for X5 Earmuffs (HYX5)
- 3M PELTOR Hygiene Kit for X4 Earmuffs (HYX4)
- 3M PELTOR Hygiene Kit for X3 Earmuffs (HYX3)
- 3M PELTOR Hygiene Kit F/ MT HT Alert TacticalPRO (HY79)
- 3M PELTOR Replacement Tip, F/ ORA TAC, PK25 (420-2096-25A)
- 3M Peltor Hearing Protection Accessories