Shop All Hearing Protection Accessories
This Product is Discontinued
3M Peltor
Hygiene Kit, F/ Mfr. No. H10 (Discontinued)
Mfr # HY10
Zoro # G2469686
This Product is Discontinued
Key Features
- Includes (2) Dampers, (2) Replacement Ear Cushions
- For Use With Mfr. No. H10
- Material ABS
- Color Black
- Standards CSA Class AL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Peltor
- MFR # HY10
- Zoro # G2469686
- UPC # 10093045081049
- Country of Origin Sweden
- Category Hearing Protection Accessories
Details
Item | Replacement Ear Muff Pad Kit |
Includes | (2) Dampers, (2) Replacement Ear Cushions |
For Use With | Mfr. No. H10 |
Material | ABS |
Color | Black |
Standards | CSA Class AL |
Dielectric | No |
Cushion Color | Black |
Cushion Material | ABS |
Insert Color | Black |
Compatible with Series | H10 Series |
Compatible with Manufacturer Model Number | H10 |
Electrically Insulated | Yes |
Compatible with Brand | 3M PELTOR |
Compatible Manufacturer Part Number | H10 |
Compatible with Manufacturer Part Number | H10 |
Compatible with Manufacturer Model Number [NEW] | H10 |
Compatible Manufacturer Model Number | H10 |
For Use with Mfr. Model Number | H10 |
For Use With Mfr. Model Number | H10 |
Description
Replacement Ear Muff Pad Kit, Includes (2) Dampers, (2) Replacement Ear Cushions, Cushion Material ABS, Compatible with Manufacturer Model Number H10, Compatible with Brand 3M PELTOR, Dielectric No, Compatible with Series H10 Series, Cushion Color Black, Electrically Insulated Yes, Insert Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.