Shop All Earmuffs
3M Peltor
Headband Ear Muffs, 27
Mfr # 10093045080714
Zoro # G907465725
product price: $41.99
/pr
$41.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ear Muff Style Headband
- Series Optime
- Standards CSA Class AL
- Material ABS
- Dielectric No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Noise Reduction Rating NRR | 27 |
Ear Muff Style | Headband |
Series | Optime |
Standards | CSA Class AL |
Material | ABS |
Dielectric | No |
Color | Black, Green |
Item | Ear Muffs |
Description
The 3M OPTIME H7A 101 nonelectric earmuffs include a single push button that muffles and attenuates noise to a safe level for 30 second intervals so individuals can function long term with less danger These noise muffling earmuffs are the number one selling earmuffs in the world The nonelectric ear muffs H7A 101 come complete with two low mounting points to provide great comfort and excellent attenuation at low and high frequencies
- •Headband style
- •Excellent attenuation at low and high frequencies
- •Enables safe working environment for longer periods of time, up to 101dBA
- •Two low mounting points provide great comfort
- •1 Selling earmuff in the world
- •NRR 27dB
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE Mechanics Anti-Vibration Gloves, XL, Black (9002)
- GRABBER WARMERS MEDLG Foot Warm Insole (FWMLES)
- 3M Hlf Msk Resp 7503, L, Filter, P100, PK2 (3PB41-4JG27)
- 3M Ultimate FX Full Facepiece Reusable Respirator, FF-400 Series, Includes Speaking Diaphragm, Black, M (FF-402)
- 3M PELTOR Headband Ear Muffs, 29 (10093045081025)
- 3M PELTOR Headband Ear Muffs, 25 (10093045080912)
- 3M PELTOR Headband Ear Muffs, 30 (10093045081018)
- 3M PELTOR Behind-the-Neck Ear Muffs, 29 dB, Peltor Optime 105, Black/Red (H10B)
- 3M PELTOR Neckband Ear Muffs, 21 (10093045080622)
- 3M PELTOR Peltor Optime 101 Hard Hat-Mounted Earmuffs, Passive Protection, NRR 24 dB, Foam, Black/Green (H7P3E)
- HONEYWELL HOWARD LEIGHT VeriShield Over-the-Head Earmuffs, Passive Protection, NRR 30 dB, Foam, Black/Yellow (1035110-VS)
- 3M Peltor Hearing Protection