Shop All Faceshields and Visors
3M
PELTOR Grn Polycarbonate Faceshield, PK10
Mfr # V2B-10P
Zoro # G8896358
product price: $193.99
/pk 10, $19.40/ea
Free Shipping & Returns
$193.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate
- For Use With Hard Hat
- Visor Thickness 0.040"
- Standards ANSI Z87.1
- Features Tinted for Moderately Bright Environments; Lightweight provide Reliable Face Protection from Particles and Splash, while helping to Minimize Glare and Brightness
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # V2B-10P
- Zoro # G8896358
- Country of Origin Poland
- Category Faceshields and Visors
Dimensions
Length | 12-1/8" |
Visor Height | 8-1/4" |
Width | 8.25 in |
Details
Item | Face Shield |
Material | Polycarbonate |
For Use With | Hard Hat |
Visor Thickness | 0.040" |
Standards | ANSI Z87.1 |
Features | Tinted for Moderately Bright Environments; Lightweight provide Reliable Face Protection from Particles and Splash, while helping to Minimize Glare and Brightness |
Primary Lens Color | Green |
Description
Green Polycarbonate Faceshield, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Safety Sign, Hazardous Noise Area, 10in.H (U4-1375-RA_14X10)
- WERNER Full Body Harness, Vest Style, M/L (H332002)
- AVENGER SAFETY FOOTWEAR Size 15 WEDGE CN PR, MENS PR (A7507-15W)
- ANSELL TouchNTuff 92-600, Nitrile Exam Gloves, 4.9 mil Palm, Nitrile, Powder-Free, M, 100 PK, Green (92-600 M)
- 3M 3M Clear Window Face Shield - For Use With Headgear/Chin Protector (82543)
- 3M Visor Cover, Multi Layer, Peel-Off (S-923-10)
- 3M Single Crown Headgear for Faceshield, Thermoplastic, Dielectric Protection, Ratchet, Blue (82501-00000)
- 3M Versaflo Peel-Off Visor Coversstand Visor 40/Cs (MMM37322)
- 3M PELTOR Metal Mesh Faceshield V1A-, PK10 (V1A-10P)
- 3M Steel Mesh Faceshield Screen W96M, PK10 (82506-00000)
- SAS SAFETY Deluxe Face Shield - Clear Lens (5145)
- 3M Eye Protection