Shop All Faceshields and Visors
3M Peltor
Faceshield, V4D-10P, Anti-Fog Coating, PK10
Mfr # V4D-10P
Zoro # G5015923
product price: $301.99
/pk 10, $30.20/ea
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Acetate
- For Use With 3Mâ„¢ Peltorâ„¢ Hard Hat Adapter P3EV/2 or 3Mâ„¢ Peltorâ„¢ Cap-Mounted Earmuffs
- Visor Thickness 0.040"
- Standards ANSI Z87.1
- Features Chemical Resistant; Adjustable Face-to-Shield Distance; Anti-Fog
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Peltor
- MFR # V4D-10P
- Zoro # G5015923
- UPC # 10093045936240
- Country of Origin Poland
- Category Faceshields and Visors
Dimensions
Length | 11.8" |
Details
Item | Face Shield |
Material | Acetate |
For Use With | 3Mâ„¢ Peltorâ„¢ Hard Hat Adapter P3EV/2 or 3Mâ„¢ Peltorâ„¢ Cap-Mounted Earmuffs |
Visor Thickness | 0.040" |
Standards | ANSI Z87.1 |
Features | Chemical Resistant; Adjustable Face-to-Shield Distance; Anti-Fog |
Description
Faceshield,V4D-10P,Anti-Fog Coating,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Hard Hat Sweat Band 100 Pack, 100PK (HSB-100)
- ANSELL Impact Gloves, S, Green (266-08)
- ZING Sign, Stop, 18X18", Aluminum, EGP (2250)
- ARIAT Pants, Straight Leg, Size 36" x "32 (10027705)
- 3M PELTOR 3M AeroPeltor Twin Cup HighVisiblity Ear Muffs (10093045981721)
- TASCO Headgear (697)
- CONDOR Ratchet Faceshield Assembly, Gry, 8x15-1/2 (4EZC6)
- 3M Steel Mesh Faceshield Screen W96M, PK10 (82506-00000)
- MILWAUKEE TOOL Replacement Tinted Dual Coat Lens for BOLT Eye Visor (10 pk) (48-73-1453)
- PROFESSIONAL PLASTICS Single Face Shield (.020 Petg) - Price Per Shield, One Face Shield Wi (FABFACESHIELDFOAM)
- MILWAUKEE TOOL BOLT Gray Dual Coat Lens Full Face Shield for Milwaukee No-Brim Safety Helmets (48-73-1426)
- 3M Peltor Eye Protection