Shop All Ear Plugs
3M Peltor
Ear Plugs, 100 PK
Mfr # 10093045980175
Zoro # G507465705
product price: $204.99
/pk 100, $2.05/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards ANSI S.3.19-1974
- Cord Color White
- Metal Detectable No
- Cord Material - Hearing Protection Cloth
- Material Polymer & Cloth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Ear Plugs |
Standards | ANSI S.3.19-1974 |
Cord Color | White |
Metal Detectable | No |
Cord Material - Hearing Protection | Cloth |
Material | Polymer & Cloth |
Ear Muff Style | Corded |
Description
3M Next TriFlange corded earplugs have a unique TriFlange design to conform to the shape of the user's ear canal, making it a custom fit The soft, pliable, translucent flanges form a triplelevel seal against noise They are available with cloth or nylon cords These plugs have a NRR 26dB 100 pairs per dispenser
- •NRR 26dB, cloth or nylon corded
- •Tri-Flange design
- •Conform to shape of ear canal
- •100 pairs per dispenser The 3M products on this page must be used in accordance with OSHA regulations, and the user instructions, warnings and limitations accompanying each product.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMNITEC DESIGN Negative Air Machine, 24 in x 24 in, Bag (OA2200CBF)
- ESS Replacement Lens, Clear (740-0425)
- BRADY Reflective Numbers And Letters, 1, PK25 (5000-1)
- NORTHSIDE Size 10 M, Men's Monroe Hiking Boot, Brown PR (314858M200XX100XXX)
- 3M PELTOR LEP-100/TEP-100 Disposable Foam Replacement Earpiece Ear Plugs, Flanged Shape, 27 dB, Gray, 25 PK (CCC-GRM-25)
- 3M PELTOR Tri-Flange ABS/Elastomeric Polymer Ear Plugs, Flanged Shape, 100 PK (10093045980168)
- 3M PELTOR No-Touch Foam/Thermoplastic Ear Plugs, Bell Shape, 100 PK (10093045980151)
- 3M PELTOR EEP Rubber Vinyl Electronic Ear Plugs, Tapered Shape, 30 dB, Green (EEP-100)
- 3M PELTOR LEP-200 Foam Electronic Ear Plugs, Tapered Shape, 23 dB, 27 dB, High-Visibility Yellow (LEP-200)
- MOLDEX Sparkplugs Disposable Corded Earplugs, Foam, Bullet Shape, 33 dB NRR, 100 Pairs/Box (6654)
- 3M E-A-R E-A-R Classic Disposable Foam Ear Plugs, Cylinder Shape, 29 dB, Yellow, 30 PK (310-1060)
- 3M Peltor Ear Plugs