Shop All Faceshields and Visors
3M Peltor
Defender Visor, Face Protct, H31A Ear Muff
Mfr # V40AH31A-1P
Zoro # G5016352
original price:
$66.83
57% off
new price: $28.35
/ea
$28.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polycarbonate
- Standards ANSI Z87.1
- Features Protects from Flying Particles in Agriculture, Forestry and Industrial Applications; Dual Low-Pressure Headphone Bands Improve Comfort; Unique Linkage for Working and Standby Positions
- Length 6-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Peltor
- MFR # V40AH31A-1P
- Zoro # G5016352
- UPC # 10093045936547
- Country of Origin Poland
- Category Faceshields and Visors
Dimensions
Length | 6-1/2" |
Visor Height | 1" |
Details
Item | Defender Visor |
Color | Black |
Material | Polycarbonate |
Standards | ANSI Z87.1 |
Features | Protects from Flying Particles in Agriculture, Forestry and Industrial Applications; Dual Low-Pressure Headphone Bands Improve Comfort; Unique Linkage for Working and Standby Positions |
Includes | 3Mâ„¢ Peltorâ„¢ Ear Muff H9A (NRR 24dB) and 3Mâ„¢ Metal Mesh Face shield V1A |
Description
Defender Visor,Face Protct,H31A Ear Muff
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Fire Extinguisher Sign, 14"X10", WHT/R (90383)
- FEDERAL SIGNAL Low Profile Warning Light, LED, Amber, 120V (LP3PL-120A)
- SAFEWAZE Latitude Pro Arc Flash 7ft Single Web SRL: Steel Carabiner, Rebar Hook (020-5201)
- PIONEER Sleeved Vest, Polyester, Hi-Vis Orange, 2XL (V1023550U-2XL)
- 3M PELTOR Faceshield, V4D-10P, Anti-Fog Coating, PK10 (V4D-10P)
- 3M PELTOR 3M AeroPeltor Twin Cup HighVisiblity Ear Muffs (10093045981721)
- SELLSTROM 303 Series - Polycarbonate Face Shields - Dual Crown (S30310)
- SKULLERZ BY ERGODYNE Gray Mesh Face Shield for Hard Hat & Safety Helmet (8989)
- BULLARD Band Mounting Bracket w/Gasket, Blue (300BW)
- SELLSTROM Faceshield Adapter, Slotted, Blk, PR (S61970)
- SELLSTROM Faceshield Visor, 6-1/2inHx19-1/2inW (S38210)
- 3M Peltor Faceshields and Visors