Shop All Faceshields and Visors
3M
PELTOR Clr Polycarbonate MultiVisor, PK10
Mfr # V4F-10P
Zoro # G8896489
product price: $164.99
/pk 10, $16.50/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate
- For Use With Used with a Variety of Hard Hats or with Peltor Muffs
- Visor Thickness 0.040"
- Standards ANSI Z87.1
- Features Good for Medical, Non-Hazardous Chemical Handling; Adjustable Face-to-Shield Distance; Lightweight; Specially designed Peak Protects Eyes from Glare and Reflection; High Heat Tolerance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # V4F-10P
- Zoro # G8896489
- Country of Origin Poland
- Category Faceshields and Visors
Dimensions
Visor Height | 7" |
Length | 11.8" |
Details
Item | MultiVisor |
Material | Polycarbonate |
For Use With | Used with a Variety of Hard Hats or with Peltor Muffs |
Visor Thickness | 0.040" |
Standards | ANSI Z87.1 |
Features | Good for Medical, Non-Hazardous Chemical Handling; Adjustable Face-to-Shield Distance; Lightweight; Specially designed Peak Protects Eyes from Glare and Reflection; High Heat Tolerance |
Primary Lens Color | Clear |
Description
Clear Polycarbonate MultiVisor, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Size 12 Men's Steel Rubber Boot, Gray (8798200)
- PIP Electrical Rated Gloves, Class 0, Sz 8, PR (147-0-11/8)
- JAFLINE Attack Line Fire Hose, Blue (G51H15LNB50N)
- BRADY Wire and Cable Label, White, Matte Finish (M4-125-075-342)
- 3M STANDARD VISOR (MMM37323)
- 3M VERSAFLO PREM VISOR M-927 - EACH (3M37324)
- 3M Versaflo Peel-Off Visor Coversstand Visor 40/Cs (MMM37322)
- 3M Facepiece Harness, Head Harness 6897/37005(AAd) (51131-37005)
- 3M Faceshield Visor, Poly, GldPltdGr, 9x14-1/2 (82603-00000)
- 3M Visor, Gray, 7" H, Polycarbonate (X5-SV02)
- SALISBURY Face Shield, ATPV 20 cal/sq cm (AS2000FB-PP)
- 3M Eye Protection