Shop All Earmuffs
3M Peltor
Behind-the-Neck Ear Muffs, 26 dB, Peltor Optime 101, Black/Green
Mfr # H7B
Zoro # G2647863
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Green
- Series Peltor Optime 101
- Noise Reduction Rating 26 dB
- Ear Muff Style Behind-the-Neck
- Cushion Material Foam, Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Ear Muffs |
Color | Black/Green |
Series | Peltor Optime 101 |
Noise Reduction Rating | 26 dB |
Ear Muff Style | Behind-the-Neck |
Cushion Material | Foam, Liquid |
Dielectric | No |
Protection Type | Passive |
Standards | CSA Class AL |
Features | Color-Coding for Compliance Sighting, Earcup Pivot Points, Liquid/Foam Filled Earmuff Cushions, Stainless Steel Band |
Material | ABS, Stainless Steel |
Includes | Head Strap |
For Use With | Eyewear, Face Shields, Headgear, Helmets |
Number of Batteries | 0 |
Weight | 0.5 lb |
Earmuff Type | Foldable |
Electrically Insulated | No |
Foldable | Yes |
Band Material | Stainless Steel |
Cup Material | ABS |
Band Color | Silver |
Cup Color | Black/Green |
Description
Ear Muffs, Earmuff Style Behind-the-Neck, Noise Reduction Rating 27 dB, Dielectric No, Cushion Material Foam, Polyurethane, PVC, For Use With Eyewear, Face Shields, Headgear, Helmets, Includes Head Strap, Cup Color Green, Series 101, Earmuff Type Foldable, Standards CSA Class AL, Replacement Pad Grainger Part Number 3NHA1, Band Color Black/Silver, Band Material Acetal, PVC, Stainless Steel, Cup Material ABS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Blue, 8, PR (11-818)
- BULLARD Fire Helmet, Blue, Thermoplastic (FHBLR)
- 3M PROTECTA Vest-Style Harness, S, Polyester (1161426)
- ZING Eye Wash Sign, 11" Height, 7" Width, Plastic, V-Shaped, English, Spanish (2616)
- 3M PELTOR Capmount Earmuff 25Db (X3P3E)
- 3M PELTOR Peltor X2 Hard Hat-Mounted Earmuffs, Passive Protection, NRR 24 dB, Foam, Black/Yellow (X2P5E)
- 3M PELTOR Peltor X5 Over-the-Head Ear Muffs, Dielectric, Electrically Insulated, Passive, NRR 31 dB, Black (X5A)
- 3M PELTOR Over-the-Head Ear Muffs, 24 dB, Peltor X2, Black/Yellow (X2A)
- 3M PELTOR Headband Ear Muffs, 27 (10093045080714)
- 3M PELTOR Peltor 247-H6B/V Peltor Lowest Profile Backband Hearing Prot (247-H6B/V)
- HONEYWELL HOWARD LEIGHT Over-the-Head Electronic Ear Muffs, 23 dB, VeriShield (1035190-VS)
- 3M Peltor Hearing Protection