3M Peltor

Behind-the-Neck Communication Headset, 28 dB, Dark Blue


product price: $1,266.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Color Dark Blue
  • Series Peltor WS LiteCom PRO III
  • Noise Reduction Rating 28 dB
  • Ear Muff Style Behind the Head
  • Cushion Material Foam, PVC
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand 3M Peltor
  • MFR # MT73H7B4D10-NA
  • Zoro # G1461019
  • UPC #
    07318640067110
  • Country of Origin Sweden
  • Category Earmuffs

Dimensions

Battery Size 3.7V

Description

Communication Headset, Headset Style Behind-the-Neck, Headset Type Rigid, Noise Reduction Rating 28 dB, Dielectric No, Intrinsically Safe No, Connection Type Headset to Headset and Bluetooth, Cushion Material Foam, PVC, Cup Color Blue, Two-Way Radio Communication Type Listen, Talk, Auxiliary Input Bluetooth, Standards ANSI S3.19-1974, Band Color Blue, Band Material Stainless Steel, Battery Chemistry Li-Ion, Battery Life 11 hr, Battery Size 3.7V, Battery Type Rechargeable

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.