3M Peltor

Behind-the-Neck Communication Headset, 25 dB, Peltor LiteCom Plus (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Earmuffs

Key Features

  • Color Dark Blue
  • Series Peltor LiteCom Plus
  • Noise Reduction Rating 26 dB
  • Ear Muff Style Behind-the-Neck
  • Cushion Material Foam
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand 3M Peltor
  • MFR # MT7h7b4610-NA
  • Zoro # G7044046
  • UPC #
    07318710063455
  • Country of Origin Sweden
  • Category Earmuffs

Description

Headset, Headset Style Behind-the-Neck, Noise Reduction Rating 26 dB, Dielectric No, Intrinsically Safe No, Connection Type Wireless Radio, Cushion Material Foam, Cup Color Blue, Two-Way Radio Communication Type Listen, Talk, Standards ANSI S3.19-1974, Band Color Blue, Band Material Stainless Steel, Battery Chemistry Li-Ion, Battery Life 20 hr, Battery Size 3.7V, Battery Type Rechargeable, Button Functions Answer Call, Volume Up/Down, Electrically Insulated No, Environmental Listening Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products