Shop All Communication Cables
3M Peltor
Adaptor Cable, Motorsport Communication
Mfr # FL6U-32
Zoro # G5015941
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Auxiliary Port Flex
- Plug Type Motorola HT750
- Product Type Cable
- Product Color Black
- Recommended Industry Agriculture
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Peltor
- MFR # FL6U-32
- Zoro # G5015941
- UPC # 10093045936653
- Country of Origin China
- Category Communication Cables
Details
Item | Adaptor Cable,Motorsport Communication |
Auxiliary Port | Flex |
Plug Type | Motorola HT750 |
Product Type | Cable |
Product Color | Black |
Recommended Industry | Agriculture |
Description
Adaptor Cable,Motorsport Communication
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Blue Sea 5136 400A ANL Fuse (5136)
- BRAH ELECTRIC Replacement 3P Contact Kit for General Electric NEMA Size 2 (BEB546A780G002)
- LINEMASTER Foot Switch, Air Air Foot Swit (4C-30F2-S)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 4A, 1 Pole, 240/415V AC, C Curve (M9F22104)
- ERICSON CONN 30A/250V 2P/3W L3-30R LCK BLD SUBM (2612-CW6P)
- CAROL Comm Cable, Unshielded, 22/4, 1000 Ft. (C4063A.41.10)
- CAROL Comm Cable, Unshielded, 18/3, 500 Ft. (C2831A.38.10)
- CAROL Comm Cable, Plenum, 18/4, 1000 Ft. (E3504S.30.03)
- SIEMENS Industrial Ethernet FC TP flexible cable (6XV18702B)
- CAROL Comm Cable, Shielded, 22/6, 1000 Ft. (C6040A.41.10)
- CAROL Multi-Conductor, Gray Jacket, 500 ft. L (E2033S.18.10)
- 3M Peltor Communication Cables