Shop All Communication Cables
3M Peltor
Adaptor Cable, Motorsport Comm, PK120
Mfr # FL6U-21
Zoro # G5017043
Free Shipping & Returns
$137.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Auxiliary Port Flex
- Plug Type Two-pin
- Product Color Black
- Product Type Cable
- Recommended Industry Agriculture
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Peltor
- MFR # FL6U-21
- Zoro # G5017043
- UPC # 10093045936622
- Country of Origin China
- Category Communication Cables
Details
Item | Adaptor Cable,Motorsport Comm,PK120 |
Auxiliary Port | Flex |
Plug Type | Two-pin |
Product Color | Black |
Product Type | Cable |
Recommended Industry | Agriculture |
Description
Adaptor Cable,Motorsport Comm,PK120, Package Quantity 120
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB One Hole Lug Compression Connector, 6 AWG (60109)
- AMPHENOL ER 2C 216S SKT PLUG (MS3106A10SL4SRES)
- IDEAL Shrink Tubing, 0.122in ID, Black, 4ft, PK5 (46-602)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Aluminum (A24P20AL)
- CAROL Computer Cable, Shielded, 24/15, 1000 Ft. (C0746A.41.10)
- CAROL Comm Cable, Shielded, Plenum, 14/4, 1000 Ft (E3624S.41.03)
- CAROL Tray Cable, Shielded, 18/2, 500 Ft. (C0454A.38.10)
- CAROL Comm Cable, Shielded, 18/3, 500 Ft. (C2535A.38.10)
- QUEST TECHNOLOGY INTERNATIONAL Silver Satin Modular Cord, Rj11, Cross-Wired - 25 Ft (NCO-4125)
- CAROL Comm Cable, Plenum, 18/6, 1000 Ft. (E3506S.41.03)
- CAROL Tray Cable, Shielded, 22/2, 1000 Ft. (C0450A.41.10)
- 3M Peltor Communication Cables