Shop All Pavement Markings
3M
Pavement Marking Tape, Yellow, 4"x 30 yd.
Mfr # 0-00-51141-29459-9
Zoro # G5114203
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Length 90 ft
- Width 4 in
- Length (Straight Wireway) 90 ft
- Dimensions (W x L) 4 in x 90 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 0-00-51141-29459-9
- Zoro # G5114203
- UPC # 00051141294599
- Country of Origin United States
- Category Pavement Markings
Dimensions
Length | 90 ft |
Width | 4 in |
Length (Straight Wireway) | 90 ft |
Dimensions (W x L) | 4 in x 90 ft |
Dimensions (L x W) | 90 ft x 4 in |
Details
Item | Pavement Marking Tape |
Color | Yellow |
Brand & Series | STAMARK |
Description
Pavement Marking Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Flammable Gas 2 Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL46PR)
- BRADY Number Label, 1-15/16in.H Character, Vinyl (1534-2)
- BDG 12 PVC Glove, 3X-Large, PR (99-1-779-12)
- ERGODYNE Skullerz 8943Fx Universal Bump Cap Insert - Flexible Hinged, Charcoal (23483)
- 3M Pavement Marking Tape, 30" L x 4" W (270ES-4x30yd)
- 3M Raised Pavmnt Markr 290 PSA-291-2Y, PK100 (PSA-291-2Y)
- 3M Pavement Marker, White/Red, 4" L, PK100 (RPM-290-WR)
- 3M Raised Pavmnt Mrkr 290 290-2W, 2Way, PK100 (RPM-290-2W)
- 3M Pavement Marking Tape, 30" L x 6" W (270ES-6x30yd)
- 3M Pavement Marker, Blue, 4" L, PK100 (RPM-295-2B)
- VESTIL Reflective Sheeting 3"x6" Orange (VGLT-RT-O)
- 3M Traffic Safety