Shop All Pavement Markings
3M
Pavement Marking Tape, White/Black
Mfr # 380AW-5-7x50yd
Zoro # G7343625
Free Shipping & Returns
$1,556.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Installation Method Pressure Sensitive Adhesive
- Color White/Black
- Length 50 yd
- Width 7"
- Thickness 1/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 380AW-5-7x50yd
- Zoro # G7343625
- UPC # 051141421339
- Country of Origin United States
- Category Pavement Markings
Dimensions
Length | 50 yd |
Width | 7" |
Height | 1/16 in |
Length (Straight Wireway) | 150 ft |
Dimensions (L x W) | 50 yd x 7 in |
Dimensions (W x L) | 7 in x 50 yd |
Details
Item | Pavement Marking Tape |
Installation Method | Pressure Sensitive Adhesive |
Color | White/Black |
Thickness | 1/16" |
Material | Retroreflective Polymer |
Standards | DOT, USDOT, FHWA, CALTRANS, NHTSA |
Pattern | Raised Diamond |
Maximum Tape Performance Temperature | 40 Degrees F |
Grade | All Weather |
Product Type | Pavement Marking Tape |
Primary Material | Retroreflective Polymer |
Backing Material | Polymer |
Brand & Series | 3M Pavement Marking Tape 380AW |
Series | 380AW |
Sub-Brand | STAMARK |
Description
Pavement Marking Tape, Color Black/White, Primary Material Retroreflective Polymer, Width 7 in, Length 50 yd, Installation Method Pressure Sensitive Adhesive, Maximum Tape Performance Temperature 40 Degrees F, Standards ASTM E1710, ASTM E2177, ASTM E2832-12, Grade All Weather, Backing Material Polymer, Product Type Pavement Marking Tape, Thickness 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Arc Flash Hood, Red, ATPV 20 cal/sq cm (FH20RG-PP)
- LYLE Safety Sign, Do Not Loose Clothing, 7in.H (U4-1193-RA_10X7)
- CARHARTT Bib Overall, 3XL, Black (104393-BLK)
- HF ACID EATER Neutralizing Spill Kit, 15 gal., Liquid (2901-015)
- 3M Pavement Marking Tape, 100" L x 4" W (270ES-4x100yd)
- 3M Pavement Marking Tape, 30" L x 4" W (270ES-4x30yd)
- 3M Pavement Marking Tape, 30" L x 6" W (270ES-6x30yd)
- 3M Pavement Marking Tape, Yellow, 4"x 30 yd. (0-00-51141-29459-9)
- 3M Pavement Marking Tape, 30" L x 4" W (271ES-4x30yd)
- 3M Pavement Marker, Yellow/Red, 4" L, PK100 (RPM-291-YR)
- RAE Preformed Thermoplastic, Bike Man, 4ft, PK5 (PR-TH-3574)
- 3M Traffic Safety