Shop All Pavement Markings
3M
Pavement Marking Tape, Reflective Yellow
Mfr # 381AW-8x25yd
Zoro # G7343701
product price: $925.99
/ea
Free Shipping & Returns
$925.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Installation Method Pressure Sensitive Adhesive
- Color Reflective Yellow
- Length 25 yd
- Width 8"
- Thickness 1/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 381AW-8x25yd
- Zoro # G7343701
- UPC # 051141421445
- Country of Origin United States
- Category Pavement Markings
Dimensions
Length | 25 yd |
Width | 8" |
Height | 1/16 in |
Length (Straight Wireway) | 75 ft |
Dimensions (W x L) | 8 in x 25 yd |
Dimensions (L x W) | 25 yd x 8 in |
Details
Item | Pavement Marking Tape |
Installation Method | Pressure Sensitive Adhesive |
Color | Reflective Yellow |
Thickness | 1/16" |
Standards | DOT, USDOT, FHWA, CALTRANS, NHTSA |
Material | Retroreflective Polymer |
Pattern | Raised Diamond |
Brand & Series | 3M Pavement Marking Tape 381AW |
Primary Material | Retroreflective Polymer |
Backing Material | Polymer |
Grade | All Weather |
Maximum Tape Performance Temperature | 40 Degrees F |
Product Type | Pavement Marking Tape |
Series | 381AW |
Sub-Brand | STAMARK |
Description
Pavement Marking Tape, Color Yellow, Primary Material Retroreflective Polymer, Width 8 in, Length 25 yd, Installation Method Pressure Sensitive Adhesive, Maximum Tape Performance Temperature 40 Degrees F, Standards ASTM E1710, ASTM E2177, ASTM E2832-12, Grade All Weather, Backing Material Polymer, Product Type Pavement Marking Tape, Thickness 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTIC MAX Clear Safety Glasses, Wraparound, Polycarbonate Lens (110C)
- NMC Caution Automatic Machine Start Sign, Bil, 10 in Height, 18 in Width (CBA10P)
- NOTRAX 6 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0026BL)
- WEARWELL 5 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X2X5GY)
- 3M Pavement Marker, Yellow/Red, 4" L, PK100 (RPM-291-YR)
- 3M Pavement Marking Tape, 30" L x 4" W (271ES-4x30yd)
- 3M Stamark Pavement Marking Tape A270ES White, 24 in x 30 yd (A270 ES)
- 3M Pavement Marker, Yellow, 4" L, PK100 (RPM-291-Y)
- 3M Raised Pavmnt Markr 290 PSA-291-2Y, PK100 (PSA-291-2Y)
- 3M Pavement Marking Tape, 30" L x 6" W (270ES-6x30yd)
- RAE Pref. Thermoplastic, Handicap, 40 In, PK2 (PR-TH-40HS)
- 3M Traffic Safety