Shop All Pavement Markings
3M
Pavement Marking Tape, Black, 40" L x 6" W
Mfr # 715-6x40yd
Zoro # G7344060
product price: $393.99
/ea
Free Shipping & Returns
$393.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Retroreflective Polymer
- Height 1/16 in
- Thickness 1/16 in
- Length 120 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 715-6x40yd
- Zoro # G7344060
- UPC # 00051141299242
- Country of Origin United States
- Category Pavement Markings
Dimensions
Height | 1/16 in |
Length | 120 ft |
Width | 6 in |
Dimensions (L x W) | 40 yd x 6 in |
Details
Item | Pavement Marking Tape |
Color | Black |
Material | Retroreflective Polymer |
Thickness | 1/16 in |
Installation Method | Pressure Sensitive Adhesive |
Standards | DOT, USDOT, FHWA, CALTRANS, NHTSA |
Maximum Tape Performance Temperature | 60 Degrees F |
Backing Material | Polymer |
Product Type | Pavement Marking Tape |
Brand & Series | STAMARK Pavement Marking Tape |
Description
Pavement Marking Tape, Color Black, Primary Material Polymer, Width 6 in, Length 40 yd, Installation Method Pressure Sensitive Adhesive, Maximum Tape Performance Temperature 60 Degrees F, Standards ASTM E303, Backing Material Polymer, Product Type Pavement Marking Tape, Thickness 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENPAC Drum Stacker Shelf, 17 In. L, 22 In. W (6003-YE)
- STEINER Cotton Jacket, Flame Resist, 30", Green, 4XL (1030-4X)
- JAMCO Flammable Safety Cabinet, 6 gal., Yellow (BA06YP)
- NITRILITE Cleanroom Gloves, Nitrile, M, 5 mil, PK100 (93-311)
- 3M Pavement Marker, Yellow/Red, 4" L, PK100 (RPM-291-YR)
- 3M Stamark Pavement Marking Tape A270ES White, 24 in x 30 yd (A270 ES)
- 3M Raised Pavmnt Markr 290 PSA-291-2Y, PK100 (PSA-291-2Y)
- 3M Pavement Marking Tape, 100" L x 4" W (270ES-4x100yd)
- 3M Pavement Marking Tape, Yellow, 4"x 30 yd. (0-00-51141-29459-9)
- 3M Pavement Marking Tape, 30" L x 6" W (270ES-6x30yd)
- RAE Preformed Thermoplastic, Yellow Roll (PR-TH-3511)
- 3M Pavement Markings