Shop All Pavement Markings
3M
Pavement Marking Tape, 96" L x 73" W, PK4
Mfr # L380IES-RA
Zoro # G7325976
product price: $2,928.99
/pk 4, $732.25/ea
Free Shipping & Returns
$2,928.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Installation Method Pressure Sensitive Adhesive
- Color Reflective White
- Length 96 in
- Width 73"
- Thickness 1/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # L380IES-RA
- Zoro # G7325976
- UPC # 051135344149
- Country of Origin United States
- Category Pavement Markings
Dimensions
Length | 96 in |
Width | 73" |
Height | 1/16 in |
Length (Straight Wireway) | 96 in |
Dimensions (L x W) | 96 in x 73 in |
Dimensions (W x L) | 73 in x 96 in |
Details
Item | Right Curve Arrow Symbol Tape |
Installation Method | Pressure Sensitive Adhesive |
Color | Reflective White |
Thickness | 1/16" |
Material | Retroreflective Polymer |
Standards | DOT, USDOT, FHWA, CALTRANS, NHTSA |
Pattern | Raised Diamond |
Legend | Right Curve Arrow |
Maximum Tape Performance Temperature | 40 Degrees F |
Product Type | Pavement Tape Symbols & Legends |
Grade | Improved Nighttime Visibility |
Backing Material | Polymer |
Primary Material | Retroreflective Polymer |
Brand & Series | 3M Pavement Marking Symbols L380IES |
Series | L380IES |
Sub-Brand | STAMARK |
Description
Pavement Marking Tape, Color White, Primary Material Retroreflective Polymer, Width 73 in, Length 96 in, Installation Method Pressure Sensitive Adhesive, Maximum Tape Performance Temperature 40 Degrees F, Legend Right Curve Arrow, Standards ASTM D6628, ASTM E1710, ASTM E303, Grade Improved Nighttime Visibility, Backing Material Polymer, Product Type Pavement Tape Symbols & Legends, Thickness 1/16 in, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Cut Resistant Gloves, A4 Cut Level, Uncoated, S, 1 PR (234X-06)
- CONDOR Security Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, 453R42 (453R42)
- BRADY Ultra Reflective Numbers, 7, PK10 (3010-7)
- ERGODYNE Support, Back, 2000SF, Md, Black (11283)
- 3M Pavement Marking Tape, 30" L x 12" W (271ES-12x30yd)
- 3M Pavement Marking Tape, 30" L x 4" W (270ES-4x30yd)
- 3M Pavement Marker, White, 3-3/4" W, PK100 (3M-RPM-290-2W)
- 3M Pavement Marking Tape, 30" L x 4" W (271ES-4x30yd)
- 3M Pavement Marker, White, 4" L, PK100 (RPM-PSA-290-2W)
- 3M Pavement Marker, White, 3-3/4" W, PK100 (RPM-290-W)
- MUTUAL INDUSTRIES Stake Whisker Markers, 6", Red 500C (15900-79)
- 3M Pavement Markings