Shop All Pavement Markings
3M
Pavement Marking Tape, 96" L x 73" W, PK4
Mfr # L380IES-LA
Zoro # G7325967
product price: $2,928.99
/pk 4, $732.25/ea
Free Shipping & Returns
$2,928.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Installation Method Pressure Sensitive Adhesive
- Color Reflective White
- Length 96 in
- Width 73"
- Thickness 1/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # L380IES-LA
- Zoro # G7325967
- UPC # 051135344125
- Country of Origin United States
- Category Pavement Markings
Dimensions
Length | 96 in |
Width | 73" |
Height | 1/16 in |
Length (Straight Wireway) | 96 in |
Dimensions (W x L) | 73 in x 96 in |
Dimensions (L x W) | 96 in x 73 in |
Details
Item | Left Curve Arrow Symbol Tape |
Installation Method | Pressure Sensitive Adhesive |
Color | Reflective White |
Thickness | 1/16" |
Material | Retroreflective Polymer |
Standards | DOT, USDOT, FHWA, CALTRANS, NHTSA |
Legend | Left Curve Arrow |
Product Type | Pavement Tape Symbols & Legends |
Backing Material | Polymer |
Brand & Series | 3M Pavement Marking Symbols L380IES |
Primary Material | Retroreflective Polymer |
Maximum Tape Performance Temperature | 40 Degrees F |
Grade | Improved Nighttime Visibility |
Series | L380IES |
Sub-Brand | STAMARK |
Description
Pavement Marking Tape, Color White, Primary Material Retroreflective Polymer, Width 73 in, Length 96 in, Installation Method Pressure Sensitive Adhesive, Maximum Tape Performance Temperature 40 Degrees F, Legend Left Curve Arrow, Standards ASTM D6628, ASTM E1710, ASTM E303, Grade Improved Nighttime Visibility, Backing Material Polymer, Product Type Pavement Tape Symbols & Legends, Thickness 1/16 in, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Foam Disposable Foam Ear Plugs, Bullet Shape, 29 dB, Orange, 100 PK (1110)
- RADIANS Safety Glasses, Gray Anti-Fog (MR0121ID)
- KISHIGO High-Visibility Vest, Black/Lime, Men's, L (1823-L)
- CHILL-ITS BY ERGODYNE Cooling Vest, 4 hr. Time, L Size, Blue (6667)
- 3M Raised Pavmnt Markr 290 PSA-291-2Y, PK100 (PSA-291-2Y)
- 3M Pavement Marker, Yellow, 4" L, PK100 (RPM-291-Y)
- 3M Raised Pavmnt Mrker 290 PSA-290-2W, PK100 (PSA-290-2W)
- 3M Pavement Marker, Blue, 4" L, PK100 (RPM-295-2B)
- 3M Raised Pavmnt Mrkr 290 290-2W, 2Way, PK100 (RPM-290-2W)
- 3M Pavement Marker, White, 3-3/4" W, PK100 (3M-RPM-290-2W)
- RAE Pref. Thermoplastic, Straight Arrow, PK5 (PR-TH-3525)
- 3M Traffic Safety