Shop All Pavement Markings
3M
Pavement Marking Tape, 96" L x 73" W, PK4
Mfr # L270ES-LA
Zoro # G7326201
product price: $1,960.99
/pk 4, $490.25/ea
Free Shipping & Returns
$1,960.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Installation Method Pressure Sensitive Adhesive
- Color Reflective White
- Length 96 in
- Width 73"
- Thickness 1/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # L270ES-LA
- Zoro # G7326201
- UPC # 051135959565
- Country of Origin United States
- Category Pavement Markings
Dimensions
Length | 96 in |
Width | 73" |
Height | 1/16 in |
Length (Straight Wireway) | 96 in |
Dimensions (W x L) | 73 in x 96 in |
Dimensions (L x W) | 96 in x 73 in |
Details
Item | Left Curve Arrow Symbol Tape |
Installation Method | Pressure Sensitive Adhesive |
Color | Reflective White |
Thickness | 1/16" |
Material | Retroreflective Polymer |
Standards | DOT, USDOT, FHWA, CALTRANS, NHTSA |
Pattern | Raised Diamond |
Legend | Left Curve Arrow |
Brand & Series | 3M Pavement Marking Symbols L270ES |
Product Type | Pavement Tape Symbols & Legends |
Primary Material | Retroreflective Polymer |
Maximum Tape Performance Temperature | 40 Degrees F |
Backing Material | Polymer |
Grade | General Purpose |
Series | L270ES |
Sub-Brand | STAMARK |
Description
Pavement Marking Tape, Color White, Primary Material Retroreflective Polymer, Width 73 in, Length 96 in, Installation Method Pressure Sensitive Adhesive, Maximum Tape Performance Temperature 40 Degrees F, Legend Left Curve Arrow, Standards ASTM 4505, ASTM D4061, ASTM D6628, ASTM E303, Grade General Purpose, Backing Material Polymer, Product Type Pavement Tape Symbols & Legends, Thickness 1/16 in, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCO Ultralite Blast Suit - X-Large (1029503)
- RED KAP Men's Blue Polyester/Cotton Jacket size L (JT38NV RG L)
- SHAMROCK SCIENTIFIC Caution Radioactive Materials, Isotope Amount and Date Labels, 1x500 (140056)
- FALLTECH Full Body Harness, XL, Polyester (7042XL)
- 3M Pavement Marker, White, 3-3/4" W, PK100 (RPM-290-W)
- 3M Pavement Marking Tape, 30" L x 4" W (270ES-4x30yd)
- 3M Pavement Marking Tape, 30" L x 16" W (270ES-16x30yd)
- 3M Pavement Marker, White/Red, 4" L, PK100 (RPM-290-WR)
- 3M Pavement Marking Tape, 30" L x 4" W (271ES-4x30yd)
- 3M Pavement Marker, White, 3-3/4" W, PK100 (3M-RPM-290-2W)
- 3M Stamark Pavement Marking Tape A270ES White, 12 in x 30 yd (A270 ES)
- 3M Pavement Markings