Shop All Pavement Markings
3M
Pavement Marking Tape, 96" L x 120" W, PK2
Mfr # L380IES-ON
Zoro # G7326089
product price: $2,623.99
/pk 2, $1,312.00/ea
Free Shipping & Returns
$2,623.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Installation Method Pressure Sensitive Adhesive
- Color Reflective White
- Length 96 in
- Width 120"
- Thickness 1/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # L380IES-ON
- Zoro # G7326089
- UPC # 051135344132
- Country of Origin United States
- Category Pavement Markings
Dimensions
Length | 96 in |
Width | 120" |
Height | 1/16 in |
Length (Straight Wireway) | 96 in |
Dimensions (W x L) | 120 in x 96 in |
Dimensions (L x W) | 96 in x 120 in |
Details
Item | Pavement Marking Tape |
Installation Method | Pressure Sensitive Adhesive |
Color | Reflective White |
Thickness | 1/16" |
Standards | DOT, USDOT, FHWA, CALTRANS, NHTSA |
Material | Retroreflective Polymer |
Legend | Only |
Pattern | Raised Diamond |
Brand & Series | 3M Pavement Marking Symbols L380IES |
Maximum Tape Performance Temperature | 40 Degrees F |
Product Type | Pavement Tape Symbols & Legends |
Grade | Improved Nighttime Visibility |
Backing Material | Polymer |
Primary Material | Retroreflective Polymer |
Sub-Brand | STAMARK |
Series | L380IES |
Description
Pavement Marking Tape, Color White, Primary Material Retroreflective Polymer, Width 120 in, Length 96 in, Installation Method Pressure Sensitive Adhesive, Maximum Tape Performance Temperature 40 Degrees F, Legend Only, Standards ASTM D6628, ASTM E1710, ASTM E303, Grade Improved Nighttime Visibility, Backing Material Polymer, Product Type Pavement Tape Symbols & Legends, Thickness 1/16 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Surgical Mask, N95, M/L, 4-Ply, PK10 (4650)
- CONTENDER Work Sleeve, Snug Fit, 18", Blue, XL, PR (PXN/KG18L/XL)
- CAROLINA SHOE Work Boots, Mens, 12, EEE, 8inH, Brown, PR (CA7921)
- BDG Leather Gloves, L/9 (30-1-W10EL)
- 3M Pavement Marking Tape, Yellow, 4"x 30 yd. (0-00-51141-29459-9)
- 3M Stamark Pavement Marking Tape A270ES White, 12 in x 30 yd (A270 ES)
- 3M Stamark Pavement Marking Tape A270ES White. 4 in x 30 in (A270 ES)
- 3M Pavement Marker, White/Red, 4" L, PK100 (RPM-290-WR)
- 3M Pavement Marker, White, 3-3/4" W, PK100 (RPM-290-W)
- 3M Pavement Marker, Yellow, 4" L, PK100 (RPM-291-Y)
- HARRIS Pavement Marking Tape, White, 2-Way, 150 ft, Width: 2 in (PT-3-2WT)
- 3M Pavement Markings