Shop All Pavement Markings
3M
Pavement Marking Tape, 80" L x 8" W
Mfr # 380IES-8x80yd
Zoro # G7343896
product price: $3,379.99
/ea
Free Shipping & Returns
$3,379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Installation Method Pressure Sensitive Adhesive
- Color White
- Length 80 yd
- Width 8 in
- Thickness 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 380IES-8x80yd
- Zoro # G7343896
- Country of Origin United States
- Category Pavement Markings
Dimensions
Length | 80 yd |
Width | 8 in |
Height | 1/16 in |
Length (Straight Wireway) | 240 ft |
Dimensions (W x L) | 8 in x 80 yd |
Dimensions (L x W) | 80 yd x 8 in |
Details
Item | Pavement Marking Tape |
Installation Method | Pressure Sensitive Adhesive |
Color | White |
Thickness | 1/16 in |
Standards | ASTM D6628, ASTM E1710, ASTM E303 |
Material | Retroreflective Polymer |
Brand & Series | 3M Pavement Marking Tape 380IES |
Product Type | Pavement Marking Tape |
Primary Material | Retroreflective Polymer |
Maximum Tape Performance Temperature | 40 Degrees F |
Grade | Improved Nighttime Visibility |
Backing Material | Polymer |
Series | 380IES |
Sub-Brand | STAMARK |
Description
Pavement Marking Tape, Color White, Primary Material Retroreflective Polymer, Width 8 in, Length 80 yd, Installation Method Pressure Sensitive Adhesive, Maximum Tape Performance Temperature 40 Degrees F, Standards ASTM D6628, ASTM E1710, ASTM E303, Grade Improved Nighttime Visibility, Backing Material Polymer, Product Type Pavement Marking Tape, Thickness 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 2XL, 1 PR (11-947)
- SAFETY ZONE Vinyl Disposable Gloves, 3.2 mil Palm, Vinyl, Powdered, L, Clear (GVDR-LG-1)
- FAME FABRICS Apron, 3-Pocket Bib, F10, Burgundy (18150)
- LAVI INDUSTRIES Dual Retractable Belt Barrier, 18 ft. L (50-3015DL/YL/18/SF/SH)
- 3M Pavement Marking Tape, 30" L x 6" W (270ES-6x30yd)
- 3M Pavement Marker, White, 3-3/4" W, PK100 (3M-RPM-290-2W)
- 3M Pavement Marking Tape, Yellow, 4"x 30 yd. (0-00-51141-29459-9)
- 3M Pavement Marking Tape, 30" L x 4" W (270ES-4x30yd)
- 3M Raised Pavmnt Mrker 290 PSA-295-2B, PK100 (PSA-295-2B)
- 3M Pavement Marker, Blue, 4" L, PK100 (RPM-295-2B)
- BRADY Pavement Marking Tape, 150 ft. Lx4in. W (78261)
- 3M Pavement Markings