Shop All Pavement Markings
3M
Pavement Marking Tape, 72" L x 42" W
Mfr # L270ES-RX
Zoro # G7326177
product price: $1,557.99
/ea
Free Shipping & Returns
$1,557.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Installation Method Pressure Sensitive Adhesive
- Color Reflective White
- Length 72 in
- Width 42"
- Thickness 1/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # L270ES-RX
- Zoro # G7326177
- UPC # 051135952207
- Country of Origin United States
- Category Pavement Markings
Dimensions
Length | 72 in |
Width | 42" |
Height | 1/16 in |
Length (Straight Wireway) | 72 in |
Dimensions (L x W) | 72 in x 42 in |
Dimensions (W x L) | 42 in x 72 in |
Details
Item | Railroad Crossing Kit Tape |
Installation Method | Pressure Sensitive Adhesive |
Color | Reflective White |
Thickness | 1/16" |
Material | Retroreflective Polymer |
Standards | DOT, USDOT, FHWA, CALTRANS, NHTSA |
Legend | R X R |
Pattern | Raised Diamond |
Product Type | Pavement Tape Symbols & Legends |
Grade | General Purpose |
Maximum Tape Performance Temperature | 40 Degrees F |
Backing Material | Polymer |
Primary Material | Retroreflective Polymer |
Brand & Series | 3M Pavement Marking Symbols L270ES |
Series | L270ES |
Sub-Brand | STAMARK |
Description
Pavement Marking Tape, Color White, Primary Material Retroreflective Polymer, Width 42 in, Length 72 in, Installation Method Pressure Sensitive Adhesive, Maximum Tape Performance Temperature 40 Degrees F, Legend R X R, Standards ASTM 4505, ASTM D4061, ASTM D6628, ASTM E303, Grade General Purpose, Backing Material Polymer, Product Type Pavement Tape Symbols & Legends, Thickness 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER Non-Flammable Gas Placard, Vinyl, PK25 (Z-RVW3)
- RED KAP Unisex Elec Blue Counter Jacket/Esd (KK26BL RG XXL)
- MECHANIX WEAR Mechanics Gloves, L, Black, Spandex (MG-P05-010)
- GEMTOR 100 ft.L Self Retracting Lifeline (SL2-100)
- 3M Raised Pavmnt Mrkr 290 290-2W, 2Way, PK100 (RPM-290-2W)
- 3M Pavement Marker, White, 4" L, PK100 (RPM-PSA-290-2W)
- 3M Pavement Marking Tape, 30" L x 16" W (270ES-16x30yd)
- 3M Pavement Marker, Blue, 4" L, PK100 (RPM-295-2B)
- 3M Pavement Marking Tape, Yellow, 4"x 30 yd. (0-00-51141-29459-9)
- 3M Pavement Marking Tape, 30" L x 6" W (270ES-6x30yd)
- TAPCO Pavement Marker, Amber, 2 Way, 4 In., PK100 (102237BXK)
- 3M Pavement Markings