Shop All Pavement Markings
3M
Pavement Marking Tape, 72" L x 24" W, PK2
Mfr # L380IES-A6
Zoro # G7326125
product price: $652.99
/pk 2, $326.50/ea
Free Shipping & Returns
$652.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Installation Method Pressure Sensitive Adhesive
- Color Reflective White
- Length 72 in
- Width 24"
- Thickness 1/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # L380IES-A6
- Zoro # G7326125
- UPC # 051135303962
- Country of Origin United States
- Category Pavement Markings
Dimensions
Length | 72 in |
Width | 24" |
Height | 1/16 in |
Length (Straight Wireway) | 72 in |
Dimensions (L x W) | 72 in x 24 in |
Dimensions (W x L) | 24 in x 72 in |
Details
Item | Straight Arrow Symbol Tape |
Installation Method | Pressure Sensitive Adhesive |
Color | Reflective White |
Thickness | 1/16" |
Material | Retroreflective Polymer |
Standards | DOT, USDOT, FHWA, CALTRANS, NHTSA |
Legend | Straight Arrow |
Pattern | Raised Diamond |
Maximum Tape Performance Temperature | 40 Degrees F |
Grade | Improved Nighttime Visibility |
Primary Material | Retroreflective Polymer |
Product Type | Pavement Tape Symbols & Legends |
Brand & Series | 3M Pavement Marking Symbols L380IES |
Backing Material | Polymer |
Series | L380IES |
Sub-Brand | STAMARK |
Description
Pavement Marking Tape, Color White, Primary Material Retroreflective Polymer, Width 24 in, Length 72 in, Installation Method Pressure Sensitive Adhesive, Maximum Tape Performance Temperature 40 Degrees F, Legend Straight Arrow, Standards ASTM D6628, ASTM E1710, ASTM E303, Grade Improved Nighttime Visibility, Backing Material Polymer, Product Type Pavement Tape Symbols & Legends, Thickness 1/16 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Ballistic Polarized Safety Glasses, Smoke Scratch-Resistant (THOR-PZTY)
- CUSTOM PRINTED RUGS Custom Printed Rugs DM 65 Outdoor Welcome Door Mat (DM 65)
- FAME FABRICS Butcher Coat, White, Snaps, K86, XL (83256)
- PORTAGAS Gas Regulator, 0.5Lpm (90009206)
- 3M Pavement Marker, Yellow, 3-3/4" W, PK100 (PSA-RPM-291-2Y)
- 3M Stamark Pavement Marking Tape A270ES White, 12 in x 30 yd (A270 ES)
- 3M Stamark Pavement Marking Tape A270ES White, 24 in x 30 yd (A270 ES)
- 3M Pavement Marker, White, 3-3/4" W, PK100 (3M-RPM-290-2W)
- 3M Pavement Marker, White, 4" L, PK100 (RPM-PSA-290-2W)
- 3M Pavement Marking Tape, 100" L x 4" W (270ES-4x100yd)
- ZORO SELECT Hydrant Marker, 7 ft., Fiberglss, White/Red (2673-00004)
- 3M Pavement Markings