Shop All Pavement Markings
3M
Pavement Marking Tape, 72" L x 24" W, PK2
Mfr # L270ES-A6
Zoro # G7326210
product price: $380.99
/pk 2, $190.50/ea
Free Shipping & Returns
$380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Installation Method Pressure Sensitive Adhesive
- Color Reflective White
- Length 72 in
- Width 24"
- Thickness 1/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # L270ES-A6
- Zoro # G7326210
- UPC # 051135952269
- Country of Origin United States
- Category Pavement Markings
Dimensions
Length | 72 in |
Width | 24" |
Height | 1/16 in |
Length (Straight Wireway) | 72 in |
Dimensions (L x W) | 72 in x 24 in |
Dimensions (W x L) | 24 in x 72 in |
Details
Item | Straight Arrow Symbol Tape |
Installation Method | Pressure Sensitive Adhesive |
Color | Reflective White |
Thickness | 1/16" |
Standards | DOT, USDOT, FHWA, CALTRANS, NHTSA |
Material | Retroreflective Polymer |
Pattern | Raised Diamond |
Legend | Straight Arrow |
Primary Material | Retroreflective Polymer |
Product Type | Pavement Tape Symbols & Legends |
Grade | General Purpose |
Brand & Series | 3M Pavement Marking Symbols L270ES |
Backing Material | Polymer |
Maximum Tape Performance Temperature | 40 Degrees F |
Series | L270ES |
Sub-Brand | STAMARK |
Description
Pavement Marking Tape, Color White, Primary Material Retroreflective Polymer, Width 24 in, Length 72 in, Installation Method Pressure Sensitive Adhesive, Maximum Tape Performance Temperature 40 Degrees F, Legend Straight Arrow, Standards ASTM 4505, ASTM D4061, ASTM D6628, ASTM E303, Grade General Purpose, Backing Material Polymer, Product Type Pavement Tape Symbols & Legends, Thickness 1/16 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M SCOTT SCBA Cylinder, 2216 psi, 30 min., Filled (200874-01)
- RADIANS Reading Glasses, +2.0, Clear, Polycarbonate (RSB-120)
- BLACKBURN FLAG Marking Flag, Black Dots/Yellow, Pk100 (3JVK3)
- EMI LED 3-Stage Safety Baton, LED Color Red (2000)
- 3M Pavement Marking Tape, 30" L x 4" W (271ES-4x30yd)
- 3M Pavement Marker, White, 3-3/4" W, PK100 (3M-RPM-290-2W)
- 3M Pavement Marker, Yellow/Red, 4" L, PK100 (RPM-291-YR)
- 3M Stamark Pavement Marking Tape A270ES White, 12 in x 30 yd (A270 ES)
- 3M Pavement Marking Tape, 30" L x 4" W (270ES-4x30yd)
- 3M Pavement Marker, Yellow, 3-3/4" W, PK100 (PSA-RPM-291-2Y)
- ZORO SELECT Reflective Driveway Marker, Red, 48"H, PK12 (DMD80048R)
- 3M Pavement Markings