Shop All Pavement Markings
3M
Pavement Marking Tape, 70" L x 6" W
Mfr # 381AW-6x70yd
Zoro # G7343771
product price: $2,049.99
/ea
Free Shipping & Returns
$2,049.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Installation Method Pressure Sensitive Adhesive
- Color Reflective Yellow
- Length 70 yd
- Width 6"
- Thickness 1/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 381AW-6x70yd
- Zoro # G7343771
- UPC # 051141421438
- Country of Origin United States
- Category Pavement Markings
Dimensions
Length | 70 yd |
Width | 6" |
Height | 1/16 in |
Length (Straight Wireway) | 210 ft |
Dimensions (W x L) | 6 in x 70 yd |
Dimensions (L x W) | 70 yd x 6 in |
Details
Item | Pavement Marking Tape |
Installation Method | Pressure Sensitive Adhesive |
Color | Reflective Yellow |
Thickness | 1/16" |
Standards | DOT, USDOT, FHWA, CALTRANS, NHTSA |
Material | Retroreflective Polymer |
Pattern | Raised Diamond |
Grade | All Weather |
Brand & Series | 3M Pavement Marking Tape 381AW |
Maximum Tape Performance Temperature | 40 Degrees F |
Product Type | Pavement Marking Tape |
Primary Material | Retroreflective Polymer |
Backing Material | Polymer |
Sub-Brand | STAMARK |
Series | 381AW |
Description
Pavement Marking Tape, Color Yellow, Primary Material Retroreflective Polymer, Width 6 in, Length 70 yd, Installation Method Pressure Sensitive Adhesive, Maximum Tape Performance Temperature 40 Degrees F, Standards ASTM E1710, ASTM E2177, ASTM E2832-12, Grade All Weather, Backing Material Polymer, Product Type Pavement Marking Tape, Thickness 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Full Body Harness, M, Nylon (10196642)
- HY-KO 4In Black Plastic Number 6, 10PK (A10296)
- NOTRAX 16 ft. L x PVC Foam, 1/2" Thick (419S0216BY)
- SHOWA Cut Resistant Coated Gloves, 4 Cut Level, Natural Rubber Latex, XL, 1 PR (S-TEX300XL-10)
- 3M Raised Pavmnt Mrker 290 PSA-295-2B, PK100 (PSA-295-2B)
- 3M Pavement Marker, Blue, 4" L, PK100 (RPM-295-2B)
- 3M Pavement Marker, White, 4" L, PK100 (RPM-PSA-290-2W)
- 3M Pavement Marker, Yellow, 3-3/4" W, PK100 (PSA-RPM-291-2Y)
- 3M Pavement Marking Tape, 30" L x 12" W (271ES-12x30yd)
- 3M Stamark Pavement Marking Tape A270ES White. 4 in x 30 in (A270 ES)
- ZORO SELECT Driveway Marker, Fiberglass, 48 in Height, Reflective Post Only, Hi-Vis Orange, Pack of 10 (665-10)
- 3M Pavement Markings