Shop All Pavement Markings
3M
Pavement Marking Tape, 70" L x 4" W
Mfr # 381AW-4x70yd
Zoro # G7343695
product price: $1,048.99
/ea
Free Shipping & Returns
$1,048.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 70 yd
- Installation Method Pressure Sensitive Adhesive
- Color Reflective Yellow
- Material Retroreflective Polymer
- Width 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 381AW-4x70yd
- Zoro # G7343695
- UPC # 051141421407
- Country of Origin United States
- Category Pavement Markings
Dimensions
Length | 70 yd |
Width | 4" |
Height | 1/16 in |
Length (Straight Wireway) | 210 ft |
Dimensions (W x L) | 4 in x 70 yd |
Dimensions (L x W) | 70 yd x 4 in |
Details
Item | Pavement Marking Tape |
Installation Method | Pressure Sensitive Adhesive |
Color | Reflective Yellow |
Material | Retroreflective Polymer |
Thickness | 1/16" |
Standards | DOT, USDOT, FHWA, CALTRANS, NHTSA |
Pattern | Raised Diamond |
Primary Material | Retroreflective Polymer |
Brand & Series | 3M Pavement Marking Tape 381AW |
Backing Material | Polymer |
Product Type | Pavement Marking Tape |
Maximum Tape Performance Temperature | 40 Degrees F |
Grade | All Weather |
Series | 381AW |
Sub-Brand | STAMARK |
Description
Pavement Marking Tape, Color Yellow, Primary Material Retroreflective Polymer, Width 4 in, Length 70 yd, Installation Method Pressure Sensitive Adhesive, Maximum Tape Performance Temperature 40 Degrees F, Standards ASTM E1710, ASTM E2177, ASTM E2832-12, Grade All Weather, Backing Material Polymer, Product Type Pavement Marking Tape, Thickness 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENPAC Tank Containment Unit, 275 gal Spill Capacity, MDPE (5275-BK-D)
- LYLE Fire Sign, 10" W, 14" H, 0.055" Thickness (LCU1-0073-NP_10x14)
- BRADY Lockout Padlock, Nylon, Red, 6 Keys, PK6 (NYL-RED-38PL-KA6PK)
- YAKTRAX Footwear Traction, PR (08531)
- 3M Pavement Marking Tape, 100" L x 4" W (270ES-4x100yd)
- 3M Pavement Marker, White, 3-3/4" W, PK100 (RPM-290-W)
- 3M Raised Pavmnt Mrkr 290 290-2W, 2Way, PK100 (RPM-290-2W)
- 3M Pavement Marking Tape, 30" L x 4" W (270ES-4x30yd)
- 3M Raised Pavmnt Markr 290 PSA-291-2Y, PK100 (PSA-291-2Y)
- 3M Raised Pavmnt Mrker 290 PSA-295-2B, PK100 (PSA-295-2B)
- 3M Pavement Marker, Yellow, 4" L, PK100 (RPM-291-Y)
- 3M Pavement Markings