Shop All Pavement Markings
3M
Pavement Marking Tape, 50" L x 7" W
Mfr # 380I-5ES-7x50yd
Zoro # G7344009
product price: $1,556.99
/ea
Free Shipping & Returns
$1,556.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Installation Method Pressure Sensitive Adhesive
- Color Black/White
- Length 150 ft
- Thickness 1/16 in
- Height 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 380I-5ES-7x50yd
- Zoro # G7344009
- UPC # 051135285992
- Country of Origin United States
- Category Pavement Markings
Dimensions
Length | 150 ft |
Width | 7 in |
Height | 1/16 in |
Dimensions (L x W) | 50 yd x 7 in |
Details
Item | Pavement Marking Tape |
Installation Method | Pressure Sensitive Adhesive |
Color | Black/White |
Thickness | 1/16 in |
Material | Retroreflective Polymer |
Standards | DOT, USDOT, FHWA, CALTRANS, NHTSA |
Maximum Tape Performance Temperature | 40 Degrees F |
Brand & Series | STAMARK Pavement Marking Tape |
Grade | Improved Nighttime Visibility |
Backing Material | Polymer |
Product Type | Pavement Marking Tape |
Description
Pavement Marking Tape, Color Black/White, Primary Material Retroreflective Polymer, Width 7 in, Length 50 yd, Installation Method Pressure Sensitive Adhesive, Maximum Tape Performance Temperature 40 Degrees F, Standards ASTM D6628, ASTM E1710, ASTM E303, Grade Improved Nighttime Visibility, Backing Material Polymer, Product Type Pavement Marking Tape, Thickness 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die Cut Number Label, 7 (DBV-SINGLE-6-7)
- MILWAUKEE TOOL Level 4 Cut Resistant Nitrile Dipped Gloves - Medium (12 pair) (48-22-8946B)
- TREX BY ERGODYNE Ice Traction Device, 1 pc., XL, PR (6304)
- XBARRIER A5 Cut Resistant, Blue Textreme, Luxfoam Coated Glove, M, (CA5588RM1)
- 3M Pavement Marking Tape, 30" L x 4" W (270ES-4x30yd)
- 3M Stamark Pavement Marking Tape A270ES White, 24 in x 30 yd (A270 ES)
- 3M Stamark Pavement Marking Tape A270ES White, 12 in x 30 yd (A270 ES)
- 3M Pavement Marker, Yellow/Red, 4" L, PK100 (RPM-291-YR)
- 3M Pavement Marking Tape, 30" L x 6" W (270ES-6x30yd)
- 3M Stamark Pavement Marking Tape A270ES White. 4 in x 30 in (A270 ES)
- MUTUAL INDUSTRIES Stake Whisker Markers, 6", Orange 500C (15900-45)
- 3M Traffic Safety