Shop All Pavement Markings
3M
Pavement Marking Tape, 50" L x 11" W
Mfr # 380AW-5-11x50yd
Zoro # G7343668
product price: $2,445.99
/ea
Free Shipping & Returns
$2,445.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Installation Method Pressure Sensitive Adhesive
- Color White
- Length 50 yd
- Width 11"
- Thickness 1/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 380AW-5-11x50yd
- Zoro # G7343668
- UPC # 051141421360
- Country of Origin United States
- Category Pavement Markings
Dimensions
Length | 50 yd |
Width | 11" |
Height | 1/16 in |
Length (Straight Wireway) | 150 ft |
Dimensions (W x L) | 11 in x 50 yd |
Dimensions (L x W) | 50 yd x 11 in |
Details
Item | Pavement Marking Tape |
Installation Method | Pressure Sensitive Adhesive |
Color | White |
Thickness | 1/16" |
Material | Retroreflective Polymer |
Standards | DOT, USDOT, FHWA, CALTRANS, NHTSA |
Pattern | Raised Diamond |
Brand & Series | 3M Pavement Marking Tape 380AW |
Backing Material | Polymer |
Maximum Tape Performance Temperature | 40 Degrees F |
Grade | All Weather |
Primary Material | Retroreflective Polymer |
Product Type | Pavement Marking Tape |
Series | 380AW |
Sub-Brand | STAMARK |
Description
Pavement Marking Tape, Color Black/White, Primary Material Retroreflective Polymer, Width 11 in, Length 50 yd, Installation Method Pressure Sensitive Adhesive, Maximum Tape Performance Temperature 40 Degrees F, Standards ASTM E1710, ASTM E2177, ASTM E2832-12, Grade All Weather, Backing Material Polymer, Product Type Pavement Marking Tape, Thickness 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Hi-Vis Cold Protection Gloves, Orange, M (0310RHVOMED)
- IRONCLAD PERFORMANCE WEAR Welding Glove, L/9, Leather, Safety, PR (WTIG-04-L)
- STRANCO Die Cut Letter Label, A (DBV-SINGLE-6-A)
- XPOSE SAFETY Retractable Cone Bar, PVC, 72-120" L, Black/Yellow (CBY72/120-20-N-S)
- 3M Pavement Marker, Yellow, 4" L, PK100 (RPM-291-Y)
- 3M Stamark Pavement Marking Tape A270ES White, 12 in x 30 yd (A270 ES)
- 3M Pavement Marking Tape, 30" L x 4" W (271ES-4x30yd)
- 3M Pavement Marker, Blue, 4" L, PK100 (RPM-295-2B)
- 3M Pavement Marker, White, 3-3/4" W, PK100 (RPM-290-W)
- 3M Pavement Marker, Yellow, 3-3/4" W, PK100 (PSA-RPM-291-2Y)
- ZORO SELECT Reflective Driveway Marker, Amber, PK12 (DMD80048A)
- 3M Pavement Markings