Shop All Pavement Markings
3M
Pavement Marking Tape, 40" L x 8" W
Mfr # 710-8x40yd
Zoro # G7344045
product price: $711.99
/ea
Free Shipping & Returns
$711.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Installation Method Pressure Sensitive Adhesive
- Color White
- Length 120 ft
- Width 8 in
- Thickness 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 710-8x40yd
- Zoro # G7344045
- UPC # 00051115773358
- Country of Origin United States
- Category Pavement Markings
Dimensions
Length | 120 ft |
Width | 8 in |
Height | 1/16 in |
Dimensions (L x W) | 40 yd x 8 in |
Details
Item | Pavement Marking Tape |
Installation Method | Pressure Sensitive Adhesive |
Color | White |
Thickness | 1/16 in |
Standards | DOT, USDOT, FHWA, CALTRANS, NHTSA |
Material | Retroreflective Polymer |
Brand & Series | STAMARK Pavement Marking Tape |
Backing Material | Polymer |
Maximum Tape Performance Temperature | 60 Degrees F |
Product Type | Pavement Marking Tape |
Description
Pavement Marking Tape, Color White, Primary Material Retroreflective Polymer, Width 8 in, Length 40 yd, Installation Method Pressure Sensitive Adhesive, Maximum Tape Performance Temperature 60 Degrees F, Standards ASTM D4061, ASTM E2176, ASTM E2177, Backing Material Polymer, Product Type Pavement Marking Tape, Thickness 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Cable Vertical Safety System, 80 ft, 620 lb Weight Capacity, Silver (6118080)
- FROST BREAKER Gloves Frstbrkr Thrml Camo Xl (1788-XL)
- BLUE DEMON GAMECHANGER SHORTIES, SIZE LARGE (BDWG-GAMECHANGERS-SHORTIES-L)
- EPSON Label Cartridge, Black on White, Labels/Roll: Continuous (206BWPX)
- 3M Stamark Pavement Marking Tape A270ES Whi (A270 ES)
- 3M Raised Pavmnt Mrkr 290 290-2W, 2Way, PK100 (RPM-290-2W)
- 3M Pavement Marker, Yellow/Red, 4" L, PK100 (RPM-291-YR)
- 3M Pavement Marking Tape, 30" L x 4" W (270ES-4x30yd)
- 3M Raised Pavmnt Markr 290 PSA-291-2Y, PK100 (PSA-291-2Y)
- 3M Pavement Marker, White, 3-3/4" W, PK100 (RPM-290-W)
- RAE Granular Thermoplastic Extrude, White (TH-CC-205-W)
- 3M Pavement Markings