Shop All Pavement Markings
3M
Pavement Marking Tape, 38-13/32" W, PK4
Mfr # L270ES-SA
Zoro # G7326168
product price: $1,300.99
/pk 4, $325.25/ea
Free Shipping & Returns
$1,300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Installation Method Pressure Sensitive Adhesive
- Color Reflective White
- Length 115 in
- Width 38.4"
- Thickness 1/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # L270ES-SA
- Zoro # G7326168
- UPC # 051135959589
- Country of Origin United States
- Category Pavement Markings
Dimensions
Length | 115 in |
Width | 38.4" |
Height | 1/16 in |
Length (Straight Wireway) | 115 13/64 in |
Dimensions (W x L) | 38 1/2 in x 115 in |
Dimensions (L x W) | 115 in x 38 1/2 in |
Details
Item | Straight Arrow Symbol Tape |
Installation Method | Pressure Sensitive Adhesive |
Color | Reflective White |
Thickness | 1/16" |
Material | Retroreflective Polymer |
Standards | DOT, USDOT, FHWA, CALTRANS, NHTSA |
Legend | Straight Arrow |
Pattern | Raised Diamond |
Backing Material | Polymer |
Primary Material | Retroreflective Polymer |
Product Type | Pavement Tape Symbols & Legends |
Brand & Series | 3M Pavement Marking Symbols L270ES |
Maximum Tape Performance Temperature | 40 Degrees F |
Grade | General Purpose |
Series | L270ES |
Sub-Brand | STAMARK |
Description
Pavement Marking Tape, Color White, Primary Material Retroreflective Polymer, Width 38 1/2 in, Length 115 in, Installation Method Pressure Sensitive Adhesive, Maximum Tape Performance Temperature 40 Degrees F, Legend Straight Arrow, Standards ASTM 4505, ASTM D4061, ASTM D6628, ASTM E303, Grade General Purpose, Backing Material Polymer, Product Type Pavement Tape Symbols & Legends, Thickness 1/16 in, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Regular Weight 14 oz Loop, M, PK12 (9428KM)
- SUPERIOR GLOVE Cut-Resistant Sleeves: ANSI/ISEA Cut Level A4, Thumbhole, 22 in Length, Black, S (KBKB1T22TX)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY LN 48)
- LAKELAND INDUSTRIES Lakeland Pyrolon® Plus 2 Disposable FR Coverall 2XL, Hood, Elastic Wrists/Ankles, 25/Cas, 7428B (07414B-XL)
- 3M Stamark Pavement Marking Tape A270ES White, 24 in x 30 yd (A270 ES)
- 3M Pavement Marker, Yellow/Red, 4" L, PK100 (RPM-291-YR)
- 3M Pavement Marking Tape, 30" L x 12" W (271ES-12x30yd)
- 3M Pavement Marking Tape, 100" L x 4" W (270ES-4x100yd)
- 3M Pavement Marking Tape, 30" L x 6" W (270ES-6x30yd)
- 3M Raised Pavmnt Mrkr 290 290-2W, 2Way, PK100 (RPM-290-2W)
- TAPCO Pavement Marker, White, 1 Way, 4 In., PK100 (102236BXK)
- 3M Traffic Safety