Shop All Pavement Markings
3M
Pavement Marking Tape, 30" L x 8" W
Mfr # 270ES-8x30yd
Zoro # G7343817
product price: $511.99
/ea
Free Shipping & Returns
$511.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 30 yd
- Installation Method Pressure Sensitive Adhesive
- Material Retroreflective Polymer
- Color Reflective White
- Width 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 270ES-8x30yd
- Zoro # G7343817
- UPC # 051141294537
- Country of Origin United States
- Category Pavement Markings
Dimensions
Length | 30 yd |
Width | 8" |
Height | 1/16 in |
Length (Straight Wireway) | 90 ft |
Dimensions (W x L) | 8 in x 30 yd |
Dimensions (L x W) | 30 yd x 8 in |
Details
Item | Pavement Marking Tape |
Installation Method | Pressure Sensitive Adhesive |
Material | Retroreflective Polymer |
Color | Reflective White |
Thickness | 1/16" |
Standards | DOT, USDOT, FHWA, CALTRANS, NHTSA |
Pattern | Raised Diamond |
Brand & Series | 3M Pavement Marking Tape 270ES |
Grade | General Purpose |
Product Type | Pavement Marking Tape |
Primary Material | Retroreflective Polymer |
Backing Material | Polymer |
Maximum Tape Performance Temperature | 40 Degrees F |
Series | 270ES |
Sub-Brand | STAMARK |
Description
Pavement Marking Tape, Color White, Primary Material Retroreflective Polymer, Width 8 in, Length 30 yd, Installation Method Pressure Sensitive Adhesive, Maximum Tape Performance Temperature 40 Degrees F, Standards ASTM 4505, ASTM D4061, ASTM D6628, ASTM E303, Grade General Purpose, Backing Material Polymer, Product Type Pavement Marking Tape, Thickness 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rectangular Indoor/Outdoor Convex Mirror, 180° Viewing Angle (VM-2 X 8)
- MCR SAFETY Ninja Flex Latex Coated Palm Gloves, Red/Gray, Medium (N9680M)
- REEBOK Size 9 Men's Athletic Shoe Alloy Work Shoe, Gray/Blue (RB3604)
- BRADY Padlock, 6 Pins, Red, PK6 (SDPL-RED-38ST-KD6)
- 3M Raised Pavmnt Markr 290 PSA-291-2Y, PK100 (PSA-291-2Y)
- 3M Pavement Marking Tape, 30" L x 4" W (271ES-4x30yd)
- 3M Pavement Marker, Blue, 4" L, PK100 (RPM-295-2B)
- 3M Pavement Marker, White, 3-3/4" W, PK100 (RPM-290-W)
- 3M Pavement Marking Tape, 30" L x 6" W (270ES-6x30yd)
- 3M Pavement Marker, Yellow, 4" L, PK100 (RPM-291-Y)
- MUTUAL INDUSTRIES Stake Whiskers, 6", Glo orange, 500c (15900-145)
- 3M Pavement Markings