Shop All Pavement Markings
3M
Pavement Marking Tape, 30" L x 4" W
Mfr # 381IES-4x30yd
Zoro # G7343780
product price: $569.99
/ea
Free Shipping & Returns
$569.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 30 yd
- Installation Method Pressure Sensitive Adhesive
- Material Retroreflective Polymer
- Color Reflective Yellow
- Width 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 381IES-4x30yd
- Zoro # G7343780
- UPC # 051141294711
- Country of Origin United States
- Category Pavement Markings
Dimensions
Length | 30 yd |
Width | 4" |
Height | 1/16 in |
Length (Straight Wireway) | 90 ft |
Dimensions (W x L) | 4 in x 30 yd |
Dimensions (L x W) | 30 yd x 4 in |
Details
Item | Pavement Marking Tape |
Installation Method | Pressure Sensitive Adhesive |
Material | Retroreflective Polymer |
Color | Reflective Yellow |
Thickness | 1/16" |
Standards | DOT, USDOT, FHWA, CALTRANS, NHTSA |
Pattern | Raised Diamond |
Grade | Improved Nighttime Visibility |
Maximum Tape Performance Temperature | 40 Degrees F |
Primary Material | Retroreflective Polymer |
Backing Material | Polymer |
Brand & Series | 3M Pavement Marking Tape 381IES |
Product Type | Pavement Marking Tape |
Series | 381IES |
Sub-Brand | STAMARK |
Description
Pavement Marking Tape, Color Yellow, Primary Material Retroreflective Polymer, Width 4 in, Length 30 yd, Installation Method Pressure Sensitive Adhesive, Maximum Tape Performance Temperature 40 Degrees F, Standards ASTM D6628, ASTM E1710, ASTM E303, Grade Improved Nighttime Visibility, Backing Material Polymer, Product Type Pavement Marking Tape, Thickness 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWN MATTING TECHNOLOGIES Anti-Fatigue Mat, Black, 36" L x (FL 2436BK)
- SEE ALL INDUSTRIES Mirror, Outdoor, Shatter Resistant, 36" (SNO36)
- TINGLEY Weather-Tuff® Jacket, Size Men's Large, Storm Fly Front, Attached Hood, Yellow (J33117.LG)
- ZORO SELECT Number Set, 1/8 In. H, Steel (3W636)
- 3M Pavement Marking Tape, 30" L x 4" W (271ES-4x30yd)
- 3M Pavement Marker, Yellow/Red, 4" L, PK100 (RPM-291-YR)
- 3M Pavement Marker, Yellow, 3-3/4" W, PK100 (PSA-RPM-291-2Y)
- 3M Pavement Marking Tape, Yellow, 4"x 30 yd. (0-00-51141-29459-9)
- 3M Raised Pavmnt Mrker 290 PSA-295-2B, PK100 (PSA-295-2B)
- 3M Raised Pavmnt Markr 290 PSA-291-2Y, PK100 (PSA-291-2Y)
- RAE Preformed Thermoplastic, White Roll (PR-TH-3510)
- 3M Traffic Safety