Shop All Pavement Markings
3M
Pavement Marking Tape, 30" L x 24" W
Mfr # 380IES-24x30yd
Zoro # G7343939
product price: $2,918.99
/ea
Free Shipping & Returns
$2,918.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Installation Method Pressure Sensitive Adhesive
- Length 30 yd
- Color Reflective White
- Material Retroreflective Polymer
- Width 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 380IES-24x30yd
- Zoro # G7343939
- UPC # 051141294650
- Country of Origin United States
- Category Pavement Markings
Dimensions
Length | 30 yd |
Width | 24" |
Height | 1/16 in |
Length (Straight Wireway) | 90 ft |
Dimensions (L x W) | 30 yd x 24 in |
Dimensions (W x L) | 24 in x 30 yd |
Details
Item | Pavement Marking Tape |
Installation Method | Pressure Sensitive Adhesive |
Color | Reflective White |
Material | Retroreflective Polymer |
Thickness | 1/16" |
Standards | DOT, USDOT, FHWA, CALTRANS, NHTSA |
Pattern | Raised Diamond |
Maximum Tape Performance Temperature | 40 Degrees F |
Primary Material | Retroreflective Polymer |
Brand & Series | 3M Pavement Marking Tape 380IES |
Grade | Improved Nighttime Visibility |
Product Type | Pavement Marking Tape |
Backing Material | Polymer |
Series | 380IES |
Sub-Brand | STAMARK |
Description
Pavement Marking Tape, Color White, Primary Material Retroreflective Polymer, Width 24 in, Length 30 yd, Installation Method Pressure Sensitive Adhesive, Maximum Tape Performance Temperature 40 Degrees F, Standards ASTM D6628, ASTM E1710, ASTM E303, Grade Improved Nighttime Visibility, Backing Material Polymer, Product Type Pavement Marking Tape, Thickness 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Hylite 47409 Size 7, 0, Pk144, Nitrile, Blue, 7, 144 PK (47-409)
- YOUNG BROS STAMP WORKS Machine Made Letter Set, 3/32in H, Gothic (02271)
- MILWAUKEE TOOL 16 in. Level 5 Cut Resistant Protective Sleeves (12 pair) (48-73-9050B)
- SYNGUARD Nitrile Exam Gloves, Nitrile, XL, 100 PK (NGPF7004)
- 3M Raised Pavmnt Mrkr 290 290-2W, 2Way, PK100 (RPM-290-2W)
- 3M Pavement Marking Tape, 30" L x 6" W (270ES-6x30yd)
- 3M Pavement Marker, White, 4" L, PK100 (RPM-PSA-290-2W)
- 3M Stamark Pavement Marking Tape A270ES White, 24 in x 30 yd (A270 ES)
- 3M Pavement Marker, White, 3-3/4" W, PK100 (3M-RPM-290-2W)
- 3M Pavement Marking Tape, 30" L x 16" W (270ES-16x30yd)
- VESTIL Striped Floor Tape, 82 ft. x2", Yl/Blk (YB-282-R)
- 3M Traffic Safety