Shop All Pavement Markings
3M
Pavement Marking Tape, 30" L x 24" W
Mfr # 270ES-24x30yd
Zoro # G7344167
product price: $1,549.99
/ea
Free Shipping & Returns
$1,549.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Installation Method Pressure Sensitive Adhesive
- Color Reflective White
- Length 30 yd
- Width 24"
- Thickness 1/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 270ES-24x30yd
- Zoro # G7344167
- UPC # 051141294506
- Country of Origin United States
- Category Pavement Markings
Dimensions
Length | 30 yd |
Width | 24" |
Height | 1/16 in |
Length (Straight Wireway) | 90 ft |
Dimensions (L x W) | 30 yd x 24 in |
Dimensions (W x L) | 24 in x 30 yd |
Details
Item | Pavement Marking Tape |
Installation Method | Pressure Sensitive Adhesive |
Color | Reflective White |
Thickness | 1/16" |
Standards | DOT, USDOT, FHWA, CALTRANS, NHTSA |
Material | Retroreflective Polymer |
Pattern | Raised Diamond |
Backing Material | Polymer |
Primary Material | Retroreflective Polymer |
Product Type | Pavement Marking Tape |
Brand & Series | 3M Pavement Marking Tape 270ES |
Grade | General Purpose |
Maximum Tape Performance Temperature | 40 Degrees F |
Series | 270ES |
Sub-Brand | STAMARK |
Description
Pavement Marking Tape, Color White, Primary Material Retroreflective Polymer, Width 24 in, Length 30 yd, Installation Method Pressure Sensitive Adhesive, Maximum Tape Performance Temperature 40 Degrees F, Standards ASTM 4505, ASTM D4061, ASTM D6628, ASTM E303, Grade General Purpose, Backing Material Polymer, Product Type Pavement Marking Tape, Thickness 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO Self-Adhesive Reflective Numbers, Pack of 10 (RV-50/1)
- MCR SAFETY Classic .35Mm PVC Poly Suit 3 Pc Fr, 2XL (FR2003X2)
- KLEENGUARD Polyurethane Coated Gloves, Palm Coverage, Black, S, PR (13837)
- 5.11 Men's Tactical Pant, Tundra, 38 to 39" (74251)
- 3M Raised Pavmnt Markr 290 PSA-291-2Y, PK100 (PSA-291-2Y)
- 3M Stamark Pavement Marking Tape A270ES Whi (A270 ES)
- 3M Stamark Pavement Marking Tape A270ES Whi (A270 ES)
- 3M Pavement Marking Tape, Yellow, 4"x 30 yd. (0-00-51141-29459-9)
- 3M Pavement Marker, Yellow/Red, 4" L, PK100 (RPM-291-YR)
- 3M Pavement Marker, Yellow, 4" L, PK100 (RPM-291-Y)
- ZORO SELECT Flexible Marker Stake, Fbrgls, Org/Wht/Wht (FMK611WTORWT)
- 3M Traffic Safety