Shop All Pavement Markings
3M
Pavement Marking Tape, 30" L x 18" W
Mfr # 380IES-18x30yd
Zoro # G7343957
product price: $2,188.99
/ea
Free Shipping & Returns
$2,188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Installation Method Pressure Sensitive Adhesive
- Color Reflective White
- Length 30 yd
- Width 18"
- Thickness 1/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 380IES-18x30yd
- Zoro # G7343957
- UPC # 051141294643
- Country of Origin United States
- Category Pavement Markings
Dimensions
Length | 30 yd |
Width | 18" |
Height | 1/16 in |
Length (Straight Wireway) | 90 ft |
Dimensions (W x L) | 18 in x 30 yd |
Dimensions (L x W) | 30 yd x 18 in |
Details
Item | Pavement Marking Tape |
Installation Method | Pressure Sensitive Adhesive |
Color | Reflective White |
Thickness | 1/16" |
Material | Retroreflective Polymer |
Standards | DOT, USDOT, FHWA, CALTRANS, NHTSA |
Pattern | Raised Diamond |
Brand & Series | 3M Pavement Marking Tape 380IES |
Grade | Improved Nighttime Visibility |
Product Type | Pavement Marking Tape |
Primary Material | Retroreflective Polymer |
Backing Material | Polymer |
Maximum Tape Performance Temperature | 40 Degrees F |
Series | 380IES |
Sub-Brand | STAMARK |
Description
Pavement Marking Tape, Color White, Primary Material Retroreflective Polymer, Width 18 in, Length 30 yd, Installation Method Pressure Sensitive Adhesive, Maximum Tape Performance Temperature 40 Degrees F, Standards ASTM D6628, ASTM E1710, ASTM E303, Grade Improved Nighttime Visibility, Backing Material Polymer, Product Type Pavement Marking Tape, Thickness 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Chain Assembly w Swivel Rebar Hook, 24 (1616)
- MASTERVISION Magnetc Board Accessory, Weekdays (FM1007)
- WINTER WALKING Overshoe, Mens, 3XL, Button Tab, Blk, PVC, PR (JD912-XXXL)
- INTERSTATE SAFETY Economy Double Pull Elastic Back Support Belt with Adjustable Shoulder Straps - Medium (40150-M)
- 3M Raised Pavmnt Mrkr 290 290-2W, 2Way, PK100 (RPM-290-2W)
- 3M Pavement Marker, White, 4" L, PK100 (RPM-PSA-290-2W)
- 3M Pavement Marking Tape, 30" L x 4" W (270ES-4x30yd)
- 3M Pavement Marker, White, 3-3/4" W, PK100 (3M-RPM-290-2W)
- 3M Pavement Marker, Yellow/Red, 4" L, PK100 (RPM-291-YR)
- 3M Pavement Marking Tape, 100" L x 4" W (270ES-4x100yd)
- ZORO SELECT Fiberglass Utility Marker, Green, PK36 (DM80048G)
- 3M Pavement Markings