Shop All Pavement Markings
3M
Pavement Marking Tape, 30" L x 18" W
Mfr # 270ES-18x30yd
Zoro # G7344115
product price: $1,499.99
/ea
Free Shipping & Returns
$1,499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Reflective White
- Length 30 yd
- Material Retroreflective Polymer
- Standards DOT, USDOT, FHWA, CALTRANS, NHTSA
- Thickness 1/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 270ES-18x30yd
- Zoro # G7344115
- UPC # 051141294490
- Country of Origin United States
- Category Pavement Markings
Dimensions
Length | 30 yd |
Height | 1/16 in |
Width | 18" |
Length (Straight Wireway) | 90 ft |
Dimensions (W x L) | 18 in x 30 yd |
Dimensions (L x W) | 30 yd x 18 in |
Details
Item | Pavement Marking Tape |
Color | Reflective White |
Material | Retroreflective Polymer |
Standards | DOT, USDOT, FHWA, CALTRANS, NHTSA |
Thickness | 1/16" |
Installation Method | Pressure Sensitive Adhesive |
Pattern | Raised Diamond |
Brand & Series | 3M Pavement Marking Tape 270ES |
Backing Material | Polymer |
Primary Material | Retroreflective Polymer |
Maximum Tape Performance Temperature | 40 Degrees F |
Product Type | Pavement Marking Tape |
Grade | General Purpose |
Sub-Brand | STAMARK |
Series | 270ES |
Description
Pavement Marking Tape, Color White, Primary Material Retroreflective Polymer, Width 18 in, Length 30 yd, Installation Method Pressure Sensitive Adhesive, Maximum Tape Performance Temperature 40 Degrees F, Standards ASTM 4505, ASTM D4061, ASTM D6628, ASTM E303, Grade General Purpose, Backing Material Polymer, Product Type Pavement Marking Tape, Thickness 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE GRIP Oxford Shoes, Black, Mens, 12, M, PR (7100-12M)
- EMI LED 3-Stage Safety Baton, Red w/Clear Tip (3000)
- GEMTOR Full Body Harness, Vest Style, Universal (955H-2)
- ZORO SELECT Disposable Gloves, Vinyl, Latex-Free, Powder-Free, Clear, L, Case of 1000 (10 Boxes of 100) (VinylLC)
- 3M Pavement Marker, Yellow, 3-3/4" W, PK100 (PSA-RPM-291-2Y)
- 3M Pavement Marking Tape, 30" L x 12" W (271ES-12x30yd)
- 3M Pavement Marker, Yellow, 4" L, PK100 (RPM-291-Y)
- 3M Pavement Marking Tape, 30" L x 4" W (271ES-4x30yd)
- 3M Pavement Marker, White/Red, 4" L, PK100 (RPM-290-WR)
- 3M Stamark Pavement Marking Tape A270ES Whi (A270 ES)
- TAPCO Pavement Marker, Amber, 3-7/16" L, PK200 (CM-1A)
- 3M Traffic Safety