Shop All Pavement Markings
3M
Pavement Marking Tape, 25" L x 24" W
Mfr # 380IES-24x25yd
Zoro # G7343920
product price: $2,770.99
/ea
Free Shipping & Returns
$2,770.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Installation Method Pressure Sensitive Adhesive
- Color White
- Length 25 yd
- Width 24 in
- Thickness 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 380IES-24x25yd
- Zoro # G7343920
- Country of Origin United States
- Category Pavement Markings
Dimensions
Length | 25 yd |
Width | 24 in |
Height | 1/16 in |
Length (Straight Wireway) | 75 ft |
Dimensions (W x L) | 24 in x 25 yd |
Dimensions (L x W) | 25 yd x 24 in |
Details
Item | Pavement Marking Tape |
Installation Method | Pressure Sensitive Adhesive |
Color | White |
Thickness | 1/16 in |
Standards | ASTM D6628, ASTM E1710, ASTM E303 |
Material | Retroreflective Polymer |
Maximum Tape Performance Temperature | 40 Degrees F |
Brand & Series | 3M Pavement Marking Tape 380IES |
Grade | Improved Nighttime Visibility |
Primary Material | Retroreflective Polymer |
Product Type | Pavement Marking Tape |
Backing Material | Polymer |
Series | 380IES |
Sub-Brand | STAMARK |
Description
Pavement Marking Tape, Color White, Primary Material Retroreflective Polymer, Width 24 in, Length 25 yd, Installation Method Pressure Sensitive Adhesive, Maximum Tape Performance Temperature 40 Degrees F, Standards ASTM D6628, ASTM E1710, ASTM E303, Grade Improved Nighttime Visibility, Backing Material Polymer, Product Type Pavement Marking Tape, Thickness 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Knee Pads, Swivel, Gel, Univ, PR (12F683)
- CONDOR Back Support, Elastic, XL, Black (3RVA7)
- POWERWELD Leather Drivers Gloves, Medium (PW1414M)
- NMC Security Alert 24 Hr Video Trespass Sign, M975A (M975A)
- 3M Pavement Marker, White, 3-3/4" W, PK100 (3M-RPM-290-2W)
- 3M Pavement Marking Tape, Yellow, 4"x 30 yd. (0-00-51141-29459-9)
- 3M Pavement Marker, Yellow, 3-3/4" W, PK100 (PSA-RPM-291-2Y)
- 3M Raised Pavmnt Mrkr 290 290-2W, 2Way, PK100 (RPM-290-2W)
- 3M Stamark Pavement Marking Tape A270ES White. 4 in x 30 in (A270 ES)
- 3M Pavement Marker, White, 3-3/4" W, PK100 (RPM-290-W)
- BRADY Pavement Marking Tape, 150 ft. Lx4in. W (78262)
- 3M Pavement Markings