Shop All Pavement Markings
3M
Pavement Marking Tape, 120" L x 8" W
Mfr # 715-8x120yd
Zoro # G7344158
product price: $1,889.99
/ea
Free Shipping & Returns
$1,889.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Installation Method Pressure Sensitive Adhesive
- Color Black
- Length 360 ft
- Width 8 in
- Thickness 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 715-8x120yd
- Zoro # G7344158
- UPC # 00051141299273
- Country of Origin United States
- Category Pavement Markings
Dimensions
Length | 360 ft |
Width | 8 in |
Height | 1/16 in |
Dimensions (L x W) | 120 yd x 8 in |
Details
Item | Pavement Marking Tape |
Installation Method | Pressure Sensitive Adhesive |
Color | Black |
Thickness | 1/16 in |
Material | Retroreflective Polymer |
Standards | DOT, USDOT, FHWA, CALTRANS, NHTSA |
Brand & Series | STAMARK Pavement Marking Tape |
Product Type | Pavement Marking Tape |
Maximum Tape Performance Temperature | 60 Degrees F |
Backing Material | Polymer |
Description
Pavement Marking Tape, Color Black, Primary Material Polymer, Width 8 in, Length 120 yd, Installation Method Pressure Sensitive Adhesive, Maximum Tape Performance Temperature 60 Degrees F, Standards ASTM E303, Backing Material Polymer, Product Type Pavement Marking Tape, Thickness 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Padlock, 6 Pins, Red, PK12 (SDAL-RED-38ST-KD12)
- FIRST ALERT SMK&CM DETECTOR WIRE EC (1042107)
- HONEYWELL Hydrogen, 500 ppm, Balance Air, 103L (1991-0159)
- SALISBURY Electrical Glove Kit, Size 11, 14 In. L, PR (GK214RB/11)
- 3M Pavement Marking Tape, 30" L x 6" W (270ES-6x30yd)
- 3M Pavement Marker, Yellow/Red, 4" L, PK100 (RPM-291-YR)
- 3M Pavement Marking Tape, 30" L x 12" W (271ES-12x30yd)
- 3M Pavement Marker, White, 3-3/4" W, PK100 (3M-RPM-290-2W)
- 3M Pavement Marking Tape, 30" L x 4" W (270ES-4x30yd)
- 3M Raised Pavmnt Mrkr 290 290-2W, 2Way, PK100 (RPM-290-2W)
- VESTIL Yellow Surface Flexible Stakes, 48 x 3.25 (VGLT-16-4F-Y)
- 3M Traffic Safety