Shop All Pavement Markings
3M
Pavement Marking Tape, 120" L x 6" W
Mfr # 715-6x120yd
Zoro # G7344121
Free Shipping & Returns
$1,417.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Installation Method Pressure Sensitive Adhesive
- Color Black
- Length 360 ft
- Width 6 in
- Thickness 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 715-6x120yd
- Zoro # G7344121
- UPC # 00051141299266
- Country of Origin United States
- Category Pavement Markings
Dimensions
Length | 360 ft |
Width | 6 in |
Height | 1/16 in |
Dimensions (L x W) | 120 yd x 6 in |
Details
Item | Pavement Marking Tape |
Installation Method | Pressure Sensitive Adhesive |
Color | Black |
Thickness | 1/16 in |
Material | Retroreflective Polymer |
Standards | DOT, USDOT, FHWA, CALTRANS, NHTSA |
Brand & Series | STAMARK Pavement Marking Tape |
Backing Material | Polymer |
Maximum Tape Performance Temperature | 60 Degrees F |
Product Type | Pavement Marking Tape |
Description
Pavement Marking Tape, Color Black, Primary Material Polymer, Width 6 in, Length 120 yd, Installation Method Pressure Sensitive Adhesive, Maximum Tape Performance Temperature 60 Degrees F, Standards ASTM E303, Backing Material Polymer, Product Type Pavement Marking Tape, Thickness 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLVERINE Size 9-1/2 Men's Western Boot Steel Work Boot, Black/Brown (W10765)
- SIGNMISSION WE AIM FOR ZERO INJURIES BANNER SIGN insurance signage, 120" H, B-120 We Aim For Zero Injuries (B-120 We Aim For Zero Injuries)
- MAGID T-REX Primal Series TRX641 Slim-Fit Mechanic’s Style Impact Glove (TRX641L)
- PIP Face Shield/Visor (251-01-7313)
- 3M Pavement Marking Tape, 30" L x 6" W (270ES-6x30yd)
- 3M Pavement Marker, White/Red, 4" L, PK100 (RPM-290-WR)
- 3M Stamark Pavement Marking Tape A270ES White. 4 in x 30 in (A270 ES)
- 3M Stamark Pavement Marking Tape A270ES White, 12 in x 30 yd (A270 ES)
- 3M Pavement Marking Tape, 100" L x 4" W (270ES-4x100yd)
- 3M Stamark Pavement Marking Tape A270ES White, 24 in x 30 yd (A270 ES)
- RAE Granular Thermoplastic Extrude, White (TH-CC-205-W)
- 3M Pavement Markings