Shop All Pavement Markings
3M
Pavement Marking Tape, 120" L x 6" W
Mfr # 711-6x120yd
Zoro # G7344106
product price: $1,496.99
/ea
Free Shipping & Returns
$1,496.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Installation Method Pressure Sensitive Adhesive
- Color Yellow
- Length 360 ft
- Width 6 in
- Thickness 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 711-6x120yd
- Zoro # G7344106
- UPC # 00051141299235
- Country of Origin United States
- Category Pavement Markings
Dimensions
Length | 360 ft |
Width | 6 in |
Height | 1/16 in |
Dimensions (L x W) | 120 yd x 6 in |
Details
Item | Pavement Marking Tape |
Installation Method | Pressure Sensitive Adhesive |
Color | Yellow |
Thickness | 1/16 in |
Standards | DOT, USDOT, FHWA, CALTRANS, NHTSA |
Material | Retroreflective Polymer |
Backing Material | Polymer |
Brand & Series | STAMARK Pavement Marking Tape |
Maximum Tape Performance Temperature | 60 Degrees F |
Product Type | Pavement Marking Tape |
Description
Pavement Marking Tape, Color Yellow, Primary Material Retroreflective Polymer, Width 6 in, Length 120 yd, Installation Method Pressure Sensitive Adhesive, Maximum Tape Performance Temperature 60 Degrees F, Standards ASTM D4061, ASTM E2176, ASTM E2177, Backing Material Polymer, Product Type Pavement Marking Tape, Thickness 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDFX RACING FUEL JUG, RED UTILITY 5 GAL JUG (8830)
- KONG USA Descenders, 8 Classic, Polished (80503P100KK)
- BRADY Ultra Reflective Numbers, 9, PK10 (3010-9)
- MCR SAFETY Safety Glasses, Light Blue Anti-Fog (RP313PF)
- 3M Pavement Marking Tape, 30" L x 12" W (271ES-12x30yd)
- 3M Raised Pavmnt Mrkr 290 290-2W, 2Way, PK100 (RPM-290-2W)
- 3M Stamark Pavement Marking Tape A270ES White, 24 in x 30 yd (A270 ES)
- 3M Pavement Marker, Blue, 4" L, PK100 (RPM-295-2B)
- 3M Pavement Marker, White, 3-3/4" W, PK100 (RPM-290-W)
- 3M Pavement Marking Tape, 30" L x 16" W (270ES-16x30yd)
- RAE Pref. Thermoplastic, Handicap, 45 In, PK2 (PR-TH-45HS)
- 3M Traffic Safety