Shop All Pavement Markings
3M
Pavement Marking Tape, 115-13/64" L, PK4
Mfr # L380IES-SA
Zoro # G7344097
product price: $2,001.99
/pk 4, $500.50/ea
Free Shipping & Returns
$2,001.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Installation Method Pressure Sensitive Adhesive
- Color Reflective White
- Length 115 in
- Width 38.4"
- Thickness 1/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # L380IES-SA
- Zoro # G7344097
- UPC # 051135344156
- Country of Origin United States
- Category Pavement Markings
Dimensions
Length | 115 in |
Width | 38.4" |
Height | 1/16 in |
Length (Straight Wireway) | 115 13/64 in |
Dimensions (W x L) | 38 1/2 in x 115 in |
Dimensions (L x W) | 115 in x 38 1/2 in |
Details
Item | Straight Arrow Symbol Tape |
Installation Method | Pressure Sensitive Adhesive |
Color | Reflective White |
Thickness | 1/16" |
Material | Retroreflective Polymer |
Standards | DOT, USDOT, FHWA, CALTRANS, NHTSA |
Legend | Straight Arrow |
Pattern | Raised Diamond |
Grade | Improved Nighttime Visibility |
Maximum Tape Performance Temperature | 40 Degrees F |
Primary Material | Retroreflective Polymer |
Product Type | Pavement Tape Symbols & Legends |
Backing Material | Polymer |
Brand & Series | 3M Pavement Marking Symbols L380IES |
Series | L380IES |
Sub-Brand | STAMARK |
Description
Pavement Marking Tape, Color White, Primary Material Retroreflective Polymer, Width 38 1/2 in, Length 115 in, Installation Method Pressure Sensitive Adhesive, Maximum Tape Performance Temperature 40 Degrees F, Legend Straight Arrow, Standards ASTM D6628, ASTM E1710, ASTM E303, Grade Improved Nighttime Visibility, Backing Material Polymer, Product Type Pavement Tape Symbols & Legends, Thickness 1/16 in, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Iron Eagle Rain Jacket, Unrated, Yellow, XL (J22107)
- INDUSTRIAL SCIENTIFIC Single Gas Detector, H2S, 0-200ppm, Orange (TX1-2)
- ISA Overshoes, 3XL, Blk, Resists Bioburden, PK50 (SZBF403X)
- IRONCLAD PERFORMANCE WEAR Work Crew Glove X-Large (WCG-05-XL)
- 3M Pavement Marking Tape, 30" L x 16" W (270ES-16x30yd)
- 3M Pavement Marking Tape, 100" L x 4" W (270ES-4x100yd)
- 3M Pavement Marker, White, 3-3/4" W, PK100 (3M-RPM-290-2W)
- 3M Pavement Marking Tape, 30" L x 12" W (271ES-12x30yd)
- 3M Pavement Marking Tape, 30" L x 4" W (271ES-4x30yd)
- 3M Pavement Marker, Yellow/Red, 4" L, PK100 (RPM-291-YR)
- RAE Preformed Thermoplastic, White Line, PK5 (PR-TH-3498)
- 3M Traffic Safety