Shop All Pavement Markings
3M
Pavement Marking Tape, 100" L x 6" W
Mfr # 380IES-6x100yd
Zoro # G7343887
product price: $2,432.99
/ea
Free Shipping & Returns
$2,432.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Installation Method Pressure Sensitive Adhesive
- Color Reflective White
- Length 100 yd
- Width 6"
- Thickness 1/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 380IES-6x100yd
- Zoro # G7343887
- UPC # 051135303559
- Country of Origin United States
- Category Pavement Markings
Dimensions
Length | 100 yd |
Width | 6" |
Height | 1/16 in |
Length (Straight Wireway) | 300 ft |
Dimensions (W x L) | 6 in x 100 yd |
Dimensions (L x W) | 100 yd x 6 in |
Details
Item | Pavement Marking Tape |
Installation Method | Pressure Sensitive Adhesive |
Color | Reflective White |
Thickness | 1/16" |
Standards | DOT, USDOT, FHWA, CALTRANS, NHTSA |
Material | Retroreflective Polymer |
Pattern | Raised Diamond |
Brand & Series | 3M Pavement Marking Tape 380IES |
Backing Material | Polymer |
Primary Material | Retroreflective Polymer |
Maximum Tape Performance Temperature | 40 Degrees F |
Product Type | Pavement Marking Tape |
Grade | Improved Nighttime Visibility |
Series | 380IES |
Sub-Brand | STAMARK |
Description
Pavement Marking Tape, Color White, Primary Material Retroreflective Polymer, Width 6 in, Length 100 yd, Installation Method Pressure Sensitive Adhesive, Maximum Tape Performance Temperature 40 Degrees F, Standards ASTM D6628, ASTM E1710, ASTM E303, Grade Improved Nighttime Visibility, Backing Material Polymer, Product Type Pavement Marking Tape, Thickness 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Spacer for Yellow Plastic Bowl (113-1185)
- 3M DBI-SALA D-ring Anchorage Plate (2101636)
- MCR SAFETY Red Brick 2 Ply Loop, PK12 (9462K)
- ACCUFORM OSHA DANGER SAFETY SIGN AUTHORIZED MADM006XP (MADM006XP)
- 3M Pavement Marking Tape, 30" L x 16" W (270ES-16x30yd)
- 3M Pavement Marker, White/Red, 4" L, PK100 (RPM-290-WR)
- 3M Raised Pavmnt Mrker 290 PSA-295-2B, PK100 (PSA-295-2B)
- 3M Stamark Pavement Marking Tape A270ES White, 12 in x 30 yd (A270 ES)
- 3M Pavement Marker, White, 3-3/4" W, PK100 (RPM-290-W)
- 3M Raised Pavmnt Mrkr 290 290-2W, 2Way, PK100 (RPM-290-2W)
- ZORO SELECT Reflective Driveway Marker, Blue, PK12 (DMD80048B)
- 3M Pavement Markings