Shop All Pavement Markings
3M
Pavement Marking Tape, 100" L x 5" W
Mfr # 381IES-5x100yd
Zoro # G7343990
product price: $2,556.99
/ea
Free Shipping & Returns
$2,556.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Reflective Yellow
- Length 100 yd
- Material Retroreflective Polymer
- Standards DOT, USDOT, FHWA, CALTRANS, NHTSA
- Thickness 1/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 381IES-5x100yd
- Zoro # G7343990
- UPC # 051135303566
- Country of Origin United States
- Category Pavement Markings
Dimensions
Length | 100 yd |
Width | 5" |
Height | 1/16 in |
Length (Straight Wireway) | 300 ft |
Dimensions (L x W) | 100 yd x 5 in |
Dimensions (W x L) | 5 in x 100 yd |
Details
Item | Pavement Marking Tape |
Color | Reflective Yellow |
Material | Retroreflective Polymer |
Standards | DOT, USDOT, FHWA, CALTRANS, NHTSA |
Thickness | 1/16" |
Installation Method | Pressure Sensitive Adhesive |
Pattern | Raised Diamond |
Maximum Tape Performance Temperature | 40 Degrees F |
Product Type | Pavement Marking Tape |
Backing Material | Polymer |
Brand & Series | 3M Pavement Marking Tape 381IES |
Grade | Improved Nighttime Visibility |
Primary Material | Retroreflective Polymer |
Series | 381IES |
Sub-Brand | STAMARK |
Description
Pavement Marking Tape, Color Yellow, Primary Material Retroreflective Polymer, Width 5 in, Length 100 yd, Installation Method Pressure Sensitive Adhesive, Maximum Tape Performance Temperature 40 Degrees F, Standards ASTM D6628, ASTM E1710, ASTM E303, Grade Improved Nighttime Visibility, Backing Material Polymer, Product Type Pavement Marking Tape, Thickness 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, PVC, XS, 12PK (9363XS)
- DUPONT Disp. Lab Coat, XL, Tyvek400, White, PK30 (TY210SWHXL003000)
- KEEN Size 10 EE Men's Hiker Boot Steel Work Boot, Brown (1011242)
- GLOBAL INDUSTRIAL Sport Half Frame Safety Glasses, Anti-Fog, Clear Lens, Red Frame (708402CLA)
- 3M Raised Pavmnt Markr 290 PSA-291-2Y, PK100 (PSA-291-2Y)
- 3M Pavement Marker, White, 3-3/4" W, PK100 (RPM-290-W)
- 3M Pavement Marker, White, 3-3/4" W, PK100 (3M-RPM-290-2W)
- 3M Pavement Marker, White/Red, 4" L, PK100 (RPM-290-WR)
- 3M Pavement Marking Tape, 30" L x 4" W (271ES-4x30yd)
- 3M Raised Pavmnt Mrkr 290 290-2W, 2Way, PK100 (RPM-290-2W)
- RAE Preformed Thermoplastic, White Roll, PK2 (PR-TH-3506)
- 3M Traffic Safety