Shop All Pavement Markings
3M
Pavement Marking Tape, 100" L x 4" W
Mfr # 381IES-4x100yd
Zoro # G7343975
product price: $1,621.99
/ea
Free Shipping & Returns
$1,621.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 100 yd
- Installation Method Pressure Sensitive Adhesive
- Material Retroreflective Polymer
- Color Reflective Yellow
- Width 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 381IES-4x100yd
- Zoro # G7343975
- UPC # 051135303238
- Country of Origin United States
- Category Pavement Markings
Dimensions
Length | 100 yd |
Width | 4" |
Height | 1/16 in |
Length (Straight Wireway) | 300 ft |
Dimensions (L x W) | 100 yd x 4 in |
Dimensions (W x L) | 4 in x 100 yd |
Details
Item | Pavement Marking Tape |
Installation Method | Pressure Sensitive Adhesive |
Material | Retroreflective Polymer |
Color | Reflective Yellow |
Thickness | 1/16" |
Standards | DOT, USDOT, FHWA, CALTRANS, NHTSA |
Pattern | Raised Diamond |
Primary Material | Retroreflective Polymer |
Backing Material | Polymer |
Grade | Improved Nighttime Visibility |
Product Type | Pavement Marking Tape |
Brand & Series | 3M Pavement Marking Tape 381IES |
Maximum Tape Performance Temperature | 40 Degrees F |
Series | 381IES |
Sub-Brand | STAMARK |
Description
Pavement Marking Tape, Color Yellow, Primary Material Retroreflective Polymer, Width 4 in, Length 100 yd, Installation Method Pressure Sensitive Adhesive, Maximum Tape Performance Temperature 40 Degrees F, Standards ASTM D6628, ASTM E1710, ASTM E303, Grade Improved Nighttime Visibility, Backing Material Polymer, Product Type Pavement Marking Tape, Thickness 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Faceshield Frame, for V-Gard Slotted Hat (10154604)
- SAFETY TECHNOLOGY INTERNATIONAL Break Glass Cover, Polycarbonate/Glass (STI-4130)
- LION FIRE BOOTS BY THOROGOOD Ins Fire Boots, Mens, 9M, PR (807-6003 9M)
- C.H. HANSON Stencil Set, Letters, Punctuation, Brass, 10029 (10029)
- 3M Pavement Marker, White, 3-3/4" W, PK100 (RPM-290-W)
- 3M Pavement Marker, White, 4" L, PK100 (RPM-PSA-290-2W)
- 3M Stamark Pavement Marking Tape A270ES White, 24 in x 30 yd (A270 ES)
- 3M Pavement Marker, Yellow, 4" L, PK100 (RPM-291-Y)
- 3M Raised Pavmnt Mrker 290 PSA-295-2B, PK100 (PSA-295-2B)
- 3M Pavement Marker, Yellow/Red, 4" L, PK100 (RPM-291-YR)
- VESTIL Reflective Sheeting 3"x6" White (VGLT-RT-W)
- 3M Pavement Markings